Thermo Scientific™

Hypersil™ PREP BDS Si HPLC Columns

Catalog number: 40310-259570XL
Thermo Scientific™

Hypersil™ PREP BDS Si HPLC Columns

Catalog number: 40310-259570XL

Easily scale up your analytical method using Thermo Scientific™ Hypersil™ PREP BDS Si preparative HPLC columns which are packed with a base deactivated silica for normal phase chromatography of nonpolar and moderately polar organic compounds. Our preparative HPLC columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

 
Catalog Number
40310-259570XL
Unit Size
Each
Diameter (Metric)
50 mm
Length (Metric)
250 mm
Particle Size
10 μm
Column Format
Preparative Column, XtendedLife
Price (USD)
15,778.35
Your Price:
Full specifications
Quantity
Column FormatPreparative Column, XtendedLife
Diameter (Metric)50 mm
Length (Metric)250 mm
Max. Pressure2000 psi (140 bar)
Particle Size10 μm
pH2 to 7
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL3
Stationary PhaseSilica
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load0%
Column TypeNormal Phase
EndcappedNo
PhaseNormal Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
2 mm
Length (Metric)
50 mm
Particle Size
3 μm
Column Format
Preparative Column, Standard
Price (USD)
Full specifications
Quantity
-
Column FormatPreparative Column, Standard
Diameter (Metric)2 mm
Length (Metric)50 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH2 to 7
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL3
Stationary PhaseSilica
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load0%
Column TypeNormal Phase
EndcappedNo
PhaseNormal Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
4.6 mm
Length (Metric)
50 mm
Particle Size
3 μm
Column Format
Preparative Column, Standard
Price (USD)
Full specifications
Quantity
-
Column FormatPreparative Column, Standard
Diameter (Metric)4.6 mm
Length (Metric)50 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH2 to 7
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL3
Stationary PhaseSilica
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load0%
Column TypeNormal Phase
EndcappedNo
PhaseNormal Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
2 mm
Length (Metric)
100 mm
Particle Size
3 μm
Column Format
Preparative Column, Standard
Price (USD)
Full specifications
Quantity
-
Column FormatPreparative Column, Standard
Diameter (Metric)2 mm
Length (Metric)100 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH2 to 7
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL3
Stationary PhaseSilica
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load0%
Column TypeNormal Phase
EndcappedNo
PhaseNormal Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
4.6 mm
Length (Metric)
100 mm
Particle Size
3 μm
Column Format
Preparative Column, Standard
Price (USD)
Full specifications
Quantity
-
Column FormatPreparative Column, Standard
Diameter (Metric)4.6 mm
Length (Metric)100 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH2 to 7
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL3
Stationary PhaseSilica
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load0%
Column TypeNormal Phase
EndcappedNo
PhaseNormal Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
2 mm
Length (Metric)
150 mm
Particle Size
3 μm
Column Format
Preparative Column, Standard
Price (USD)
Full specifications
Quantity
-
Column FormatPreparative Column, Standard
Diameter (Metric)2 mm
Length (Metric)150 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH2 to 7
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL3
Stationary PhaseSilica
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load0%
Column TypeNormal Phase
EndcappedNo
PhaseNormal Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
4.6 mm
Length (Metric)
150 mm
Particle Size
3 μm
Column Format
Preparative Column, Standard
Price (USD)
Full specifications
Quantity
-
Column FormatPreparative Column, Standard
Diameter (Metric)4.6 mm
Length (Metric)150 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH2 to 7
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL3
Stationary PhaseSilica
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load0%
Column TypeNormal Phase
EndcappedNo
PhaseNormal Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
2 mm
Length (Metric)
250 mm
Particle Size
3 μm
Column Format
Preparative Column, Standard
Price (USD)
Full specifications
Quantity
-
Column FormatPreparative Column, Standard
Diameter (Metric)2 mm
Length (Metric)250 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH2 to 7
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL3
Stationary PhaseSilica
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load0%
Column TypeNormal Phase
EndcappedNo
PhaseNormal Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
4.6 mm
Length (Metric)
250 mm
Particle Size
3 μm
Column Format
Preparative Column, Standard
Price (USD)
Full specifications
Quantity
-
Column FormatPreparative Column, Standard
Diameter (Metric)4.6 mm
Length (Metric)250 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH2 to 7
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL3
Stationary PhaseSilica
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load0%
Column TypeNormal Phase
EndcappedNo
PhaseNormal Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
2 mm
Length (Metric)
50 mm
Particle Size
5 μm
Column Format
Preparative Column, Standard
Price (USD)
Full specifications
Quantity
-
Column FormatPreparative Column, Standard
Diameter (Metric)2 mm
Length (Metric)50 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 7
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL3
Stationary PhaseSilica
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load0%
Column TypeNormal Phase
EndcappedNo
PhaseNormal Phase
Unit SizeEach
Showing 10 of 62Show more
Catalog NumberSpecificationsUnit SizeDiameter (Metric)Length (Metric)Particle SizeColumn FormatPrice (USD)Quantity
40310-259570XLFull specifications
Each50 mm250 mm10 μmPreparative Column, XtendedLife
15,778.35
Your Price:
Column FormatPreparative Column, XtendedLife
Diameter (Metric)50 mm
Length (Metric)250 mm
Max. Pressure2000 psi (140 bar)
Particle Size10 μm
pH2 to 7
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL3
Stationary PhaseSilica
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load0%
Column TypeNormal Phase
EndcappedNo
PhaseNormal Phase
Unit SizeEach
40303-052130Full specifications
Each2 mm50 mm3 μmPreparative Column, StandardRequest A Quote-
Column FormatPreparative Column, Standard
Diameter (Metric)2 mm
Length (Metric)50 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH2 to 7
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL3
Stationary PhaseSilica
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load0%
Column TypeNormal Phase
EndcappedNo
PhaseNormal Phase
Unit SizeEach
40303-054630Full specifications
Each4.6 mm50 mm3 μmPreparative Column, StandardRequest A Quote-
Column FormatPreparative Column, Standard
Diameter (Metric)4.6 mm
Length (Metric)50 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH2 to 7
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL3
Stationary PhaseSilica
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load0%
Column TypeNormal Phase
EndcappedNo
PhaseNormal Phase
Unit SizeEach
40303-102130Full specifications
Each2 mm100 mm3 μmPreparative Column, StandardRequest A Quote-
Column FormatPreparative Column, Standard
Diameter (Metric)2 mm
Length (Metric)100 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH2 to 7
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL3
Stationary PhaseSilica
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load0%
Column TypeNormal Phase
EndcappedNo
PhaseNormal Phase
Unit SizeEach
40303-104630Full specifications
Each4.6 mm100 mm3 μmPreparative Column, StandardRequest A Quote-
Column FormatPreparative Column, Standard
Diameter (Metric)4.6 mm
Length (Metric)100 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH2 to 7
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL3
Stationary PhaseSilica
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load0%
Column TypeNormal Phase
EndcappedNo
PhaseNormal Phase
Unit SizeEach
40303-152130Full specifications
Each2 mm150 mm3 μmPreparative Column, StandardRequest A Quote-
Column FormatPreparative Column, Standard
Diameter (Metric)2 mm
Length (Metric)150 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH2 to 7
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL3
Stationary PhaseSilica
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load0%
Column TypeNormal Phase
EndcappedNo
PhaseNormal Phase
Unit SizeEach
40303-154630Full specifications
Each4.6 mm150 mm3 μmPreparative Column, StandardRequest A Quote-
Column FormatPreparative Column, Standard
Diameter (Metric)4.6 mm
Length (Metric)150 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH2 to 7
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL3
Stationary PhaseSilica
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load0%
Column TypeNormal Phase
EndcappedNo
PhaseNormal Phase
Unit SizeEach
40303-252130Full specifications
Each2 mm250 mm3 μmPreparative Column, StandardRequest A Quote-
Column FormatPreparative Column, Standard
Diameter (Metric)2 mm
Length (Metric)250 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH2 to 7
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL3
Stationary PhaseSilica
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load0%
Column TypeNormal Phase
EndcappedNo
PhaseNormal Phase
Unit SizeEach
40303-254630Full specifications
Each4.6 mm250 mm3 μmPreparative Column, StandardRequest A Quote-
Column FormatPreparative Column, Standard
Diameter (Metric)4.6 mm
Length (Metric)250 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH2 to 7
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL3
Stationary PhaseSilica
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load0%
Column TypeNormal Phase
EndcappedNo
PhaseNormal Phase
Unit SizeEach
40305-052130Full specifications
Each2 mm50 mm5 μmPreparative Column, StandardRequest A Quote-
Column FormatPreparative Column, Standard
Diameter (Metric)2 mm
Length (Metric)50 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 7
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL3
Stationary PhaseSilica
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load0%
Column TypeNormal Phase
EndcappedNo
PhaseNormal Phase
Unit SizeEach
Showing 10 of 62Show more

Normal phase chromatography

  • Base deactivated silica to separate nonpolar and moderately polar organic compounds.
  • USP L3.
  • pH stable from 2 to 7.
  • Maximum temperature of 60°C.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.

Figures