Search
Search

Separate nonpolar and moderately polar organic compounds with Hypersil PREP Si prep LC columns for normal phase methods, suitable for USP L3 applications.
| Número do catálogo | Length (Metric) | Diameter (Metric) | Column Format |
|---|---|---|---|
| 40405-102130 | 100 mm | 2 mm | Preparative Column, Standard |
| 40405-018823A | 8 mm | 10 mm | Guard Column |
| 40405-019023A | 20 mm | 10 mm | Guard Column |
| 40405-019323A | 30 mm | 10 mm | Guard 1/16 in. |
| 40405-019323B | 30 mm | 10 mm | Guard 1/8 in. |
| 40405-029323A | 30 mm | 20 mm | Guard 1/16 in. |
| 40405-029323B | 30 mm | 20 mm | Guard 1/8 in. |
| 40405-052130 | 50 mm | 2 mm | Preparative Column, Standard |
| 40405-054630 | 50 mm | 4.6 mm | Preparative Column, Standard |
| 40405-059070A | 50 mm | 10 mm | Preparative Column, Standard |
| 40405-059270A | 50 mm | 20 mm | Preparative Column, Standard |
| 40405-104630 | 100 mm | 4.6 mm | Preparative Column, Standard |
| 40405-109070A | 100 mm | 10 mm | Preparative Column, Standard |
| 40405-109270A | 100 mm | 20 mm | Preparative Column, Standard |
| 40405-152130 | 150 mm | 2 mm | Preparative Column, Standard |
| 40405-154630 | 150 mm | 4.6 mm | Preparative Column, Standard |
| 40405-159070A | 150 mm | 10 mm | Preparative Column, Standard |
| 40405-159270A | 150 mm | 20 mm | Preparative Column, Standard |
| 40405-159370A | 150 mm | 30 mm | Preparative Column, Standard |
| 40405-159570A | 150 mm | 50 mm | Preparative Column, Standard |
| 40405-252130 | 250 mm | 2 mm | Preparative Column, Standard |
| 40405-254630 | 250 mm | 4.6 mm | Preparative Column, Standard |
| 40405-259070A | 250 mm | 10 mm | Preparative Column, Standard |
| 40405-259270A | 250 mm | 20 mm | Preparative Column, Standard |
| 40405-259370A | 250 mm | 30 mm | Preparative Column, Standard |
| 40405-259570A | 250 mm | 50 mm | Preparative Column, Standard |
Use Thermo Scientific™ Hypersil™ PREP Si preparative HPLC columns to scale up your normal phase chromatography analytical method. The silica chemistry separates nonpolar and moderately polar organic compounds. Our preparative HPLC columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.
Normal phase chromatography
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
XtendedLife Hardware
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders