Hypersil™ PREP Si HPLC Columns
Actual product may vary

Hypersil™ PREP Si HPLC Columns

Separate nonpolar and moderately polar organic compounds with Hypersil PREP Si prep LC columns for normal phase methods, suitable for USP L3 applications.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Column Format
40405-159570A150 mm50 mmPreparative Column, Standard
40405-018823A8 mm10 mmGuard Column
40405-019023A20 mm10 mmGuard Column
40405-019323A30 mm10 mmGuard 1/16 in.
40405-019323B30 mm10 mmGuard 1/8 in.
40405-029323A30 mm20 mmGuard 1/16 in.
40405-029323B30 mm20 mmGuard 1/8 in.
40405-05213050 mm2 mmPreparative Column, Standard
40405-05463050 mm4.6 mmPreparative Column, Standard
40405-059070A50 mm10 mmPreparative Column, Standard
40405-059270A50 mm20 mmPreparative Column, Standard
40405-059270XL50 mm25 mmPreparative Column, Xtended Life
40405-102130100 mm2 mmPreparative Column, Standard
40405-104630100 mm4.6 mmPreparative Column, Standard
40405-109070A100 mm10 mmPreparative Column, Standard
40405-109270A100 mm20 mmPreparative Column, Standard
40405-109270XL100 mm25 mmPreparative Column, Xtended Life
40405-152130150 mm2 mmPreparative Column, Standard
40405-154630150 mm4.6 mmPreparative Column, Standard
40405-159070A150 mm10 mmPreparative Column, Standard
40405-159270A150 mm20 mmPreparative Column, Standard
40405-159270XL150 mm25 mmPreparative Column, Xtended Life
40405-159370A150 mm30 mmPreparative Column, Standard
40405-159370XL150 mm30 mmPreparative Column, Xtended Life
40405-159570XL150 mm50 mmPreparative Column, Xtended Life
40405-252130250 mm2 mmPreparative Column, Standard
40405-254630250 mm4.6 mmPreparative Column, Standard
40405-259070A250 mm10 mmPreparative Column, Standard
40405-259270A250 mm20 mmPreparative Column, Standard
40405-259270XL250 mm25 mmPreparative Column, Xtended Life
40405-259370A250 mm30 mmPreparative Column, Standard
40405-259370XL250 mm30 mmPreparative Column, Xtended Life
40405-259570A250 mm50 mmPreparative Column, Standard
40405-259570XL250 mm50 mmPreparative Column, Xtended Life
Catalog number 40405-159570A
Price (INR)
1,569,122.00
Each
Length (Metric):
150 mm
Diameter (Metric):
50 mm
Column Format:
Preparative Column, Standard
Price (INR)
1,569,122.00
Each

Use Thermo Scientific™ Hypersil™ PREP Si preparative HPLC columns to scale up your normal phase chromatography analytical method. The silica chemistry separates nonpolar and moderately polar organic compounds. Our preparative HPLC columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Normal phase chromatography

  • Silica to separate nonpolar and moderately polar organic compounds.
  • USP L3.
  • pH stable from 2 to 7.
  • Maximum temperature of 60°C.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
Specifications
Column FormatPreparative Column, Standard
Diameter (Metric)50 mm
Length (Metric)150 mm
Max. Pressure2000 psi (140 bar)
Particle Size5 μm
pH2 to 7
Pore Size130 Å
Surface Area195 m²/g
Temperature60°C
USP TypeL3
Stationary PhaseSilica
Packing MaterialSpherical, Fully Porous Silica
Carbon Load0%
Column TypeNormal Phase
EndcappedNo
PhaseNormal Phase
Unit SizeEach