Hypersil™ PREP BDS Phenyl HPLC Columns
Thermo Scientific™

Hypersil™ PREP BDS Phenyl HPLC Columns

Achieve unique selectivity for aromatic and slightly polar compounds with a base-deactivated Hypersil PREP Phenyl BDS prep LC column, suitable for USP L11 applications.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Column Format
40505-019323B30 mm10 mmGuard 1/8 in.
40505-018823A8 mm10 mmGuard Column
40505-019023A20 mm10 mmGuard Column
40505-019323A30 mm10 mmGuard 1/16 in.
40505-029323A30 mm20 mmGuard 1/16 in.
40505-029323B30 mm20 mmGuard 1/8 in.
40505-05213050 mm2 mmPreparative Column, Standard
40505-05463050 mm4.6 mmPreparative Column, Standard
40505-059070A50 mm10 mmPreparative Column, Standard
40505-059270A50 mm20 mmPreparative Column, Standard
40505-059270XL50 mm25 mmPreparative Column, Xtended Life
40505-102130100 mm2 mmPreparative Column, Standard
40505-104630100 mm4.6 mmPreparative Column, Standard
40505-109070A100 mm10 mmPreparative Column, Standard
40505-109270A100 mm20 mmPreparative Column, Standard
40505-109270XL100 mm25 mmPreparative Column, Xtended Life
40505-152130150 mm2 mmPreparative Column, Standard
40505-154630150 mm4.6 mmPreparative Column, Standard
40505-159070A150 mm10 mmPreparative Column, Standard
40505-159270A150 mm20 mmPreparative Column, Standard
40505-159270XL150 mm25 mmPreparative Column, Xtended Life
40505-159370A150 mm30 mmPreparative Column, Standard
40505-159370XL150 mm30 mmPreparative Column, Xtended Life
40505-159570A150 mm50 mmPreparative Column, Standard
40505-159570XL150 mm50 mmPreparative Column, Xtended Life
40505-252130250 mm2 mmPreparative Column, Standard
40505-254630250 mm4.6 mmPreparative Column, Standard
40505-259070A250 mm10 mmPreparative Column, Standard
40505-259270A250 mm20 mmPreparative Column, Standard
40505-259270XL250 mm25 mmPreparative Column, Xtended Life
40505-259370A250 mm30 mmPreparative Column, Standard
40505-259370XL250 mm30 mmPreparative Column, Xtended Life
40505-259570A250 mm50 mmPreparative Column, Standard
40505-259570XL250 mm50 mmPreparative Column, Xtended Life
Catalog number 40505-019323B
Price (USD)
-
Length (Metric):
30 mm
Diameter (Metric):
10 mm
Column Format:
Guard 1/8 in.

Maintain retention for aromatic and moderately polar analytes with Thermo Scientific™ Hypersil™ PREP BDS Phenyl reversed phase preparative HPLC columns as you scale up your method. The stationary phase is base deactivated for reduced silanol activity and has moderate hydrophobicity, making it ideal for the separation of analyte mixtures with varying polarity and aromaticity. Our preparative HPLC columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Unique Selectivity

  • Enhanced selectivity for aromatic and moderately polar analytes.
  • Base deactivated silica.
  • Selectivity complementary to that provided by alkyl chain phases.
  • Moderate hydrophobicity compared to C18.
  • Phenyl (USP L11) selectivity.
  • pH stable from 2 to 8.
  • Maximum temperature of 60°C.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
Specifications
Column FormatGuard 1/8 in.
Column TypeReversed Phase
EndcappedYes
For Use WithGuard Column Requires Use of Preparative Guard Holder, 887-031
Max. Pressure2200 psi (152 bar)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Stationary PhasePhenyl (Ph)
Surface Area185 m²/g
Temperature60°C
USP TypeL11
Carbon Load5%
Diameter (Metric)10 mm
Length (Metric)30 mm
Particle Size5 μm
PhaseReversed Phase
Pore Size145 Å
pH2 to 8
Unit SizeEach