Thermo Scientific™

Hypersil™ PREP BDS Phenyl HPLC Columns

Catalog number: 40505-054630
Thermo Scientific™

Hypersil™ PREP BDS Phenyl HPLC Columns

Catalog number: 40505-054630

Maintain retention for aromatic and moderately polar analytes with Thermo Scientific™ Hypersil™ PREP BDS Phenyl reversed phase preparative HPLC columns as you scale up your method. The stationary phase is base deactivated for reduced silanol activity and has moderate hydrophobicity, making it ideal for the separation of analyte mixtures with varying polarity and aromaticity. Our preparative HPLC columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

 
Catalog Number
40505-054630
Unit Size
Each
Column Format
Preparative Column, Standard
Diameter (Metric)
4.6 mm
Length (Metric)
50 mm
Price (USD)
Price: 618.13
Your price:
Full specifications
Quantity
Column FormatPreparative Column, Standard
Diameter (Metric)4.6 mm
Length (Metric)50 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Column Format
Guard Column
Diameter (Metric)
10 mm
Length (Metric)
8 mm
Price (USD)
Price: 163.37
Your price:
Full specifications
Quantity
Column FormatGuard Column
Diameter (Metric)10 mm
For Use WithGuard Column Requires Use of Preparative Guard Holder, 885-010
Length (Metric)8 mm
Max. Pressure4300 psi (295 bar)
Particle Size5 μm
pH2 to 8
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Column Format
Guard Column
Diameter (Metric)
10 mm
Length (Metric)
20 mm
Price (USD)
Price: 285.59
Your price:
Full specifications
Quantity
Column FormatGuard Column
Diameter (Metric)10 mm
For Use WithGuard Column Requires Use of Preparative Guard Holder, 887-020
Length (Metric)20 mm
Max. Pressure4300 psi (295 bar)
Particle Size5 μm
pH2 to 8
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Column Format
Guard 1/16 in.
Diameter (Metric)
10 mm
Length (Metric)
30 mm
Price (USD)
Price: 346.10
Your price:
Full specifications
Quantity
Column FormatGuard 1/16 in.
Diameter (Metric)10 mm
For Use WithGuard Column Requires Use of Preparative Guard Holder, 887-030
Length (Metric)30 mm
Max. Pressure2200 psi (152 bar)
Particle Size5 μm
pH2 to 8
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Column Format
Guard 1/8 in.
Diameter (Metric)
10 mm
Length (Metric)
30 mm
Price (USD)
Price: 331.83
Your price:
Full specifications
Quantity
Column FormatGuard 1/8 in.
Diameter (Metric)10 mm
For Use WithGuard Column Requires Use of Preparative Guard Holder, 887-031
Length (Metric)30 mm
Max. Pressure2200 psi (152 bar)
Particle Size5 μm
pH2 to 8
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Column Format
Guard 1/16 in.
Diameter (Metric)
20 mm
Length (Metric)
30 mm
Price (USD)
Price: 569.98
Your price:
Full specifications
Quantity
Column FormatGuard 1/16 in.
Diameter (Metric)20 mm
For Use WithGuard Column Requires Use of Preparative Guard Holder, 891-030
Length (Metric)30 mm
Max. Pressure2200 psi (152 bar)
Particle Size5 μm
pH2 to 8
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Column Format
Guard 1/8 in.
Diameter (Metric)
20 mm
Length (Metric)
30 mm
Price (USD)
Price: 546.48
Your price:
Full specifications
Quantity
Column FormatGuard 1/8 in.
Diameter (Metric)20 mm
For Use WithGuard Column Requires Use of Preparative Guard Holder, 891-031
Length (Metric)30 mm
Max. Pressure2200 psi (152 bar)
Particle Size5 μm
pH2 to 8
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Column Format
Preparative Column, Standard
Diameter (Metric)
2 mm
Length (Metric)
50 mm
Price (USD)
Price: 585.78
Your price:
Full specifications
Quantity
Column FormatPreparative Column, Standard
Diameter (Metric)2 mm
Length (Metric)50 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Column Format
Preparative Column, Standard
Diameter (Metric)
10 mm
Length (Metric)
50 mm
Price (USD)
Price: 1,254.75
Your price:
Full specifications
Quantity
Column FormatPreparative Column, Standard
Diameter (Metric)10 mm
Length (Metric)50 mm
Max. Pressure4300 psi (295 bar)
Particle Size5 μm
pH2 to 8
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Column Format
Preparative Column, Standard
Diameter (Metric)
20 mm
Length (Metric)
50 mm
Price (USD)
Price: 1,463.87
Your price:
Full specifications
Quantity
Column FormatPreparative Column, Standard
Diameter (Metric)20 mm
Length (Metric)50 mm
Max. Pressure4300 psi (295 bar)
Particle Size5 μm
pH2 to 8
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Showing 10 of 34Show more
Catalog NumberSpecificationsUnit SizeColumn FormatDiameter (Metric)Length (Metric)Price (USD)Quantity
40505-054630Full specifications
EachPreparative Column, Standard4.6 mm50 mm
Price: 618.13
Your price:
Column FormatPreparative Column, Standard
Diameter (Metric)4.6 mm
Length (Metric)50 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
40505-018823AFull specifications
EachGuard Column10 mm8 mm
Price: 163.37
Your price:
Column FormatGuard Column
Diameter (Metric)10 mm
For Use WithGuard Column Requires Use of Preparative Guard Holder, 885-010
Length (Metric)8 mm
Max. Pressure4300 psi (295 bar)
Particle Size5 μm
pH2 to 8
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
40505-019023AFull specifications
EachGuard Column10 mm20 mm
Price: 285.59
Your price:
Column FormatGuard Column
Diameter (Metric)10 mm
For Use WithGuard Column Requires Use of Preparative Guard Holder, 887-020
Length (Metric)20 mm
Max. Pressure4300 psi (295 bar)
Particle Size5 μm
pH2 to 8
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
40505-019323AFull specifications
EachGuard 1/16 in.10 mm30 mm
Price: 346.10
Your price:
Column FormatGuard 1/16 in.
Diameter (Metric)10 mm
For Use WithGuard Column Requires Use of Preparative Guard Holder, 887-030
Length (Metric)30 mm
Max. Pressure2200 psi (152 bar)
Particle Size5 μm
pH2 to 8
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
40505-019323BFull specifications
EachGuard 1/8 in.10 mm30 mm
Price: 331.83
Your price:
Column FormatGuard 1/8 in.
Diameter (Metric)10 mm
For Use WithGuard Column Requires Use of Preparative Guard Holder, 887-031
Length (Metric)30 mm
Max. Pressure2200 psi (152 bar)
Particle Size5 μm
pH2 to 8
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
40505-029323AFull specifications
EachGuard 1/16 in.20 mm30 mm
Price: 569.98
Your price:
Column FormatGuard 1/16 in.
Diameter (Metric)20 mm
For Use WithGuard Column Requires Use of Preparative Guard Holder, 891-030
Length (Metric)30 mm
Max. Pressure2200 psi (152 bar)
Particle Size5 μm
pH2 to 8
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
40505-029323BFull specifications
EachGuard 1/8 in.20 mm30 mm
Price: 546.48
Your price:
Column FormatGuard 1/8 in.
Diameter (Metric)20 mm
For Use WithGuard Column Requires Use of Preparative Guard Holder, 891-031
Length (Metric)30 mm
Max. Pressure2200 psi (152 bar)
Particle Size5 μm
pH2 to 8
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
40505-052130Full specifications
EachPreparative Column, Standard2 mm50 mm
Price: 585.78
Your price:
Column FormatPreparative Column, Standard
Diameter (Metric)2 mm
Length (Metric)50 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
40505-059070AFull specifications
EachPreparative Column, Standard10 mm50 mm
Price: 1,254.75
Your price:
Column FormatPreparative Column, Standard
Diameter (Metric)10 mm
Length (Metric)50 mm
Max. Pressure4300 psi (295 bar)
Particle Size5 μm
pH2 to 8
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
40505-059270AFull specifications
EachPreparative Column, Standard20 mm50 mm
Price: 1,463.87
Your price:
Column FormatPreparative Column, Standard
Diameter (Metric)20 mm
Length (Metric)50 mm
Max. Pressure4300 psi (295 bar)
Particle Size5 μm
pH2 to 8
Pore Size145 Å
Surface Area185 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Showing 10 of 34Show more

Unique Selectivity

  • Enhanced selectivity for aromatic and moderately polar analytes.
  • Base deactivated silica.
  • Selectivity complementary to that provided by alkyl chain phases.
  • Moderate hydrophobicity compared to C18.
  • Phenyl (USP L11) selectivity.
  • pH stable from 2 to 8.
  • Maximum temperature of 60°C.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text