IRIS 4100 Mid-IR Laser-Based CO2 Analyzer
IRIS 4100 Mid-IR Laser-Based CO<sub>2</sub> Analyzer
Thermo Scientific™

IRIS 4100 Mid-IR Laser-Based CO2 Analyzer

This product has been discontinued; however, we continue to provide services and support for it.
Have Questions?
Catalog NumberDescription
4100IRIS 4100 Mid-IR Laser-Based CO2 Analyzer
Catalog number 4100
Price (MXN)
-
Request A Quote
Description:
IRIS 4100 Mid-IR Laser-Based CO2 Analyzer

This product has been discontinued; however, we continue to provide services and support for this product.

Using state-of-the-art mid-infrared laser absorption spectroscopy to measure carbon dioxide with our unique Difference Frequency Generation (DFG) technology, the IRIS 4100 Analyzer is capable of providing measurements in the middle-infrared spectral region. DFG technology is based on the principle of two telecom laser sources that are combined into a single optical fiber. The combined lasers are then focused into a “non-linear” Periodically Poled Lithium Niobate (PPLN) crystal. The signal is then transferred through an optical cell.

Key Features

  • Exceeds World Meteorological Organization (WMO) ambient Greenhouse Gas specifications
  • Single-box solution with internal pump
  • Simplified maintenance requirements

Recommended for:

Ambient Monitoring Networks, Pristine Environments

Customization

Choose from the following configurations/options to customize your own IRIS 4100 Analyzer:

1. Voltage options:

A = 115 VAC 50/60 Hz (standard)

B = 220/240 VAC 50/60 Hz

J = 100 VAC 50/60 Hz

D = 220 VAC 50/60 Hz (China)

2. Enclosure:

C = Thermal enclosure with Carbon Dioxide Optical Core

3. Standard Configuration:

X = None (standard)

4. Optional Configuration:

Y = None (standard)

5. Optional I/O:

A = None (standard)

6. Mounting Options:

A = Bench mounting (standard)

B = Ears and Handles, EIA

C = Ears and Handles, Retrofit

Specifications
Detectable AnalytesCarbon Dioxide
Flow Rate0.3 to 0.5 L/min.
Temperature (English) Operating14°F to 122°F
Temperature (Metric) Operating10°C to 35°C
Certifications/ComplianceExceed World Meteorological Organization (WMO) ambient Greenhouse Gas specifications.
Depth (English)23 in.
Depth (Metric)584 mm
DescriptionIRIS 4100 Mid-IR Laser-Based CO2 Analyzer
Height (English)8.62 in.
Height (Metric)219 mm
Measurement Range10 to 600 ppm
Precision<0.040% of measured value (160 ppb at 400 ppm), 1 sigma 10 second averaging, 1 hour interval
Resolution<0.2ppm absolute concentration
Weight (English)72 lb.
Weight (Metric)33 kg
Width (English)16.75 in.
Width (Metric)425 mm
Unit SizeEach