Search
Search

Maximize retention and loading with Hypersil PREP HS C18 prep LC reversed phase columns which offers high loading capacity and suitable for USP-L1 Applications.
| Número do catálogo | Length (Metric) | Diameter (Metric) | Particle Size | Column Format |
|---|---|---|---|---|
| 41010-059070A | 50 mm | 10 mm | 10 μm | Preparative Column, Standard |
| 41003-052130 | 50 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 41003-054630 | 50 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 41003-102130 | 100 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 41003-104630 | 100 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 41003-152130 | 150 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 41003-154630 | 150 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 41003-252130 | 250 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 41003-254630 | 250 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 41005-052130 | 50 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 41005-054630 | 50 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 41005-059070A | 50 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 41005-059270A | 50 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 41005-059270XL | 50 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 41005-102130 | 100 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 41005-104630 | 100 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 41005-109070A | 100 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 41005-109270A | 100 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 41005-109270XL | 100 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 41005-152130 | 150 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 41005-154630 | 150 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 41005-159070A | 150 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 41005-159270A | 150 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 41005-159270XL | 150 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 41005-159370A | 150 mm | 30 mm | 5 μm | Preparative Column, Standard |
| 41005-159370XL | 150 mm | 30 mm | 5 μm | Preparative Column, Xtended Life |
| 41005-159570A | 150 mm | 50 mm | 5 μm | Preparative Column, Standard |
| 41005-159570XL | 150 mm | 50 mm | 5 μm | Preparative Column, Xtended Life |
| 41005-252130 | 250 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 41005-254630 | 250 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 41005-259070A | 250 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 41005-259270A | 250 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 41005-259270XL | 250 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 41005-259370A | 250 mm | 30 mm | 5 μm | Preparative Column, Standard |
| 41005-259370XL | 250 mm | 30 mm | 5 μm | Preparative Column, Xtended Life |
| 41005-259570A | 250 mm | 50 mm | 5 μm | Preparative Column, Standard |
| 41005-259570XL | 250 mm | 50 mm | 5 μm | Preparative Column, Xtended Life |
| 41010-018823A | 8 mm | 10 mm | 10 μm | Guard Column |
| 41010-019023A | 20 mm | 10 mm | 10 μm | Guard Column |
| 41010-019323A | 30 mm | 10 mm | 10 μm | Guard 1/16 in. |
| 41010-019323B | 30 mm | 10 mm | 10 μm | Guard 1/8 in. |
| 41010-029323A | 30 mm | 20 mm | 10 μm | Guard 1/16 in. |
| 41010-029323B | 30 mm | 20 mm | 10 μm | Guard 1/8 in. |
| 41010-059270A | 50 mm | 20 mm | 10 μm | Preparative Column, Standard |
| 41010-059270XL | 50 mm | 25 mm | 10 μm | Preparative Column, Xtended Life |
| 41010-109070A | 100 mm | 10 mm | 10 μm | Preparative Column, Standard |
| 41010-109270A | 100 mm | 20 mm | 10 μm | Preparative Column, Standard |
| 41010-109270XL | 100 mm | 25 mm | 10 μm | Preparative Column, Xtended Life |
| 41010-159070A | 150 mm | 10 mm | 10 μm | Preparative Column, Standard |
| 41010-159270A | 150 mm | 20 mm | 10 μm | Preparative Column, Standard |
| 41010-159270XL | 150 mm | 25 mm | 10 μm | Preparative Column, Xtended Life |
| 41010-159370A | 150 mm | 30 mm | 10 μm | Preparative Column, Standard |
| 41010-159370XL | 150 mm | 30 mm | 10 μm | Preparative Column, Xtended Life |
| 41010-159570A | 150 mm | 50 mm | 10 μm | Preparative Column, Standard |
| 41010-159570XL | 150 mm | 50 mm | 10 μm | Preparative Column, Xtended Life |
| 41010-259070A | 250 mm | 10 mm | 10 μm | Preparative Column, Standard |
| 41010-259270A | 250 mm | 20 mm | 10 μm | Preparative Column, Standard |
| 41010-259270XL | 250 mm | 25 mm | 10 μm | Preparative Column, Xtended Life |
| 41010-259370A | 250 mm | 30 mm | 10 μm | Preparative Column, Standard |
| 41010-259370XL | 250 mm | 30 mm | 10 μm | Preparative Column, Xtended Life |
| 41010-259570A | 250 mm | 50 mm | 10 μm | Preparative Column, Standard |
| 41010-259570XL | 250 mm | 50 mm | 10 μm | Preparative Column, Xtended Life |
Maximize retention and loading using Thermo Scientific™ Hypersil™ PREP HS C18 reversed phase preparative HPLC Columns. Our columns come in a variety of dimensions allowing you to easily scale up your analytical method, including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed. These silica-based columns are packed with high surface area particles with a 100Å pore size offering C18 retention, an excellent choice for small molecule and drug purification applications.
Excellent Choice for Routine Applications
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
XtendedLife Hardware
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders