Thermo Scientific™

Nalgene™ Polycarbonate Erlenmeyer Flasks

Catalog number: 4103-0125PK
Thermo Scientific™

Nalgene™ Polycarbonate Erlenmeyer Flasks

Catalog number: 4103-0125PK

Conduct many culturing techniques and store culture media with Thermo Scientific™ Nalgene™ Polycarbonate Erlenmeyer Flasks. The transparent wall provides a clear view of flask contents. Rugged, shatterproof construction and light weight compared with glass make these flasks a valuble element of lab safety programs.

 
Catalog Number
4103-0125PK
also known as 4103-0125
Unit Size
Pack of 12
Capacity (Metric)
125 mL
Closure Size
Stopper No. 5
Price (USD)
186.80
Your Price:
Availability
***
Full specifications
Quantity
Capacity (English)4 oz.
DescriptionFlask Erlenmeyer Graduated PC 125mL
Capacity (Metric)125 mL
MaterialPolycarbonate
No. per Case24
No. per Pack12
AutoclavableAutoclavable
DisposableNo
GraduatedYes
Mouth StyleNarrow
SterilityNon-sterile
Bottom ShapePlain
Closure SizeStopper No. 5
Unit SizePack of 12
Catalog Number
Unit Size
Case of 24
Capacity (Metric)
125 mL
Closure Size
Stopper No. 5
Price (USD)
317.00
Your Price:
Availability
***
Full specifications
Quantity
Capacity (English)4 oz.
DescriptionFlask Erlenmeyer Graduated PC 125mL
Capacity (Metric)125 mL
MaterialPolycarbonate
No. per Case24
No. per Pack12
AutoclavableAutoclavable
DisposableNo
GraduatedYes
Mouth StyleNarrow
SterilityNon-sterile
Bottom ShapePlain
Closure SizeStopper No. 5
Unit SizeCase of 24
Catalog Number
Unit Size
Case of 12
Capacity (Metric)
250 mL
Closure Size
Stopper No. 6
Price (USD)
210.00
Your Price:
Availability
***
Full specifications
Quantity
Capacity (English)8 oz.
DescriptionFlask Erlenmeyer Graduated PC 250mL
Capacity (Metric)250 mL
MaterialPolycarbonate
No. per Case12
No. per Pack6
AutoclavableAutoclavable
DisposableNo
GraduatedYes
Mouth StyleNarrow
SterilityNon-sterile
Bottom ShapePlain
Closure SizeStopper No. 6
Unit SizeCase of 12
Catalog Number
4103-0250PK
also known as 4103-0250
Unit Size
Pack of 6
Capacity (Metric)
250 mL
Closure Size
Stopper No. 6
Price (USD)
124.10
Your Price:
Availability
***
Full specifications
Quantity
Capacity (English)8 oz.
DescriptionFlask Erlenmeyer Graduated PC 250mL
Capacity (Metric)250 mL
MaterialPolycarbonate
No. per Case12
No. per Pack6
AutoclavableAutoclavable
DisposableNo
GraduatedYes
Mouth StyleNarrow
SterilityNon-sterile
Bottom ShapePlain
Closure SizeStopper No. 6
Unit SizePack of 6
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeCapacity (Metric)Closure SizePrice (USD)AvailabilityQuantity
4103-0125PK
also known as 4103-0125
Full specifications
Pack of 12125 mLStopper No. 5
186.80
Your Price:
***
Capacity (English)4 oz.
DescriptionFlask Erlenmeyer Graduated PC 125mL
Capacity (Metric)125 mL
MaterialPolycarbonate
No. per Case24
No. per Pack12
AutoclavableAutoclavable
DisposableNo
GraduatedYes
Mouth StyleNarrow
SterilityNon-sterile
Bottom ShapePlain
Closure SizeStopper No. 5
Unit SizePack of 12
4103-0125Full specifications
Case of 24125 mLStopper No. 5
317.00
Your Price:
***
Capacity (English)4 oz.
DescriptionFlask Erlenmeyer Graduated PC 125mL
Capacity (Metric)125 mL
MaterialPolycarbonate
No. per Case24
No. per Pack12
AutoclavableAutoclavable
DisposableNo
GraduatedYes
Mouth StyleNarrow
SterilityNon-sterile
Bottom ShapePlain
Closure SizeStopper No. 5
Unit SizeCase of 24
4103-0250Full specifications
Case of 12250 mLStopper No. 6
210.00
Your Price:
***
Capacity (English)8 oz.
DescriptionFlask Erlenmeyer Graduated PC 250mL
Capacity (Metric)250 mL
MaterialPolycarbonate
No. per Case12
No. per Pack6
AutoclavableAutoclavable
DisposableNo
GraduatedYes
Mouth StyleNarrow
SterilityNon-sterile
Bottom ShapePlain
Closure SizeStopper No. 6
Unit SizeCase of 12
4103-0250PK
also known as 4103-0250
Full specifications
Pack of 6250 mLStopper No. 6
124.10
Your Price:
***
Capacity (English)8 oz.
DescriptionFlask Erlenmeyer Graduated PC 250mL
Capacity (Metric)250 mL
MaterialPolycarbonate
No. per Case12
No. per Pack6
AutoclavableAutoclavable
DisposableNo
GraduatedYes
Mouth StyleNarrow
SterilityNon-sterile
Bottom ShapePlain
Closure SizeStopper No. 6
Unit SizePack of 6
Showing 4 of 4
  • Molded-in graduations
  • 500mL size is superior combustion flask for microdetermination of fluorine
  • Mouth sized to accept standard sized stoppers
  • Autoclavable/Transparent/Graduated
Note:  Repeated autoclaving may result in some loss of mechanical strength.   Wash and rinse well before autoclaving.

Figures