Nalgene™ Polycarbonate Erlenmeyer Flasks
Nalgene™ Polycarbonate Erlenmeyer Flasks
Nalgene™ Polycarbonate Erlenmeyer Flasks
Nalgene™ Polycarbonate Erlenmeyer Flasks
Thermo Scientific™

Nalgene™ Polycarbonate Erlenmeyer Flasks

Conduct many culturing techniques and store culture media with these flasks.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeUnit Size
4103-0250250 mLStopper No. 6Case of 12
4103-0125125 mLStopper No. 5Case of 24
4103-0125PK
also known as 4103-0125
125 mLStopper No. 5Pack of 12
4103-0250PK
also known as 4103-0250
250 mLStopper No. 6Pack of 6
Catalog number 4103-0250
Price (EUR)
166,29
Online exclusive
194,00
Save 27,71 (14%)
Case of 12
Capacity (Metric):
250 mL
Closure Size:
Stopper No. 6
Unit Size:
Case of 12
Price (EUR)
166,29
Online exclusive
194,00
Save 27,71 (14%)
Case of 12

Conduct many culturing techniques and store culture media with Thermo Scientific™ Nalgene™ Polycarbonate Erlenmeyer Flasks. The transparent wall provides a clear view of flask contents. Rugged, shatterproof construction and light weight compared with glass make these flasks a valuble element of lab safety programs.

  • Molded-in graduations
  • 500mL size is superior combustion flask for microdetermination of fluorine
  • Mouth sized to accept standard sized stoppers
  • Autoclavable/Transparent/Graduated
Note:  Repeated autoclaving may result in some loss of mechanical strength.   Wash and rinse well before autoclaving.
Specifications
Capacity (English)8 oz.
Closure SizeStopper No. 6
DescriptionFlask Erlenmeyer Graduated PC 250mL
No. per Case12
No. per Pack6
AutoclavableAutoclavable
Bottom ShapePlain
Capacity (Metric)250 mL
DisposableReusable
GraduatedYes
MaterialPolycarbonate
Mouth StyleNarrow
SterilityNon-sterile
Unit SizeCase of 12