Nalgene™ Erlenmeyer Flasks made with Teflon™ fluoropolymer and Closure made with Tefzel™
Actual product may vary
Nalgene™ Erlenmeyer Flasks made with Teflon™ fluoropolymer and Closure made with Tefzel™
Nalgene™ Erlenmeyer Flasks made with Teflon™ fluoropolymer and Closure made with Tefzel™
Nalgene™ Erlenmeyer Flasks made with Teflon™ fluoropolymer and Closure made with Tefzel™

Nalgene™ Erlenmeyer Flasks made with Teflon™ fluoropolymer and Closure made with Tefzel™

Effectively perform organic solvent and concentrated oxidizing agent work with these flasks, which are unbreakable and resist virtually all chemicals.
Have Questions?
變更視圖buttonViewtableView
產品號碼Capacity (Metric)Closure SizeUnit Size
4106-0125PK
亦稱為 4106-0125
125 mL33 mmPack of 1
4106-0125125 mL33 mmCase of 4
4106-0250250 mL38 mmCase of 4
產品號碼 4106-0125PK
亦稱為 4106-0125
價格 (HKD)
-
Capacity (Metric):
125 mL
Closure Size:
33 mm
Unit Size:
Pack of 1

Effectively perform organic solvent and concentrated oxidizing agent work with Thermo Scientific™ Nalgene™ Erlenmeyer Flasks made with Teflon™ fluoropolymer and Closure made with Tefzel™, which are unbreakable, autoclavable, nearly transparent and resist virtually all chemicals. Combine the excellent chemical resistance of FEP with the convenience of a screw closure. These flasks can be a valuble element of lab safety programs.

  • For trace metal work, chemically sterilize or boil in concentrated nitric acid
  • Withstand temperatures from -270° to +205°C (-454° to +401°F); closure, from -100° to +150°C (-148° to +302°F) for a wide range of demanding applications
  • Screw closure prevents spills and contamination
  • Autoclavable

Teflon™ is a trademark of The Chemours Company FC, LLC used under license by Nalge Nunc International Corporation.

Warning: Completely disengage threads or remove closure before autoclaving

規格
Closure Size33 mm
Closure TypeScrew
AutoclavableAutoclavable
Bottom ShapePlain
Capacity (Metric)125 mL
DisposableReusable
GraduatedYes
MaterialFEP
Mouth StyleNarrow
SterilityNon-sterile
Unit SizePack of 1