Product Image

Nalgene™ Erlenmeyer Flasks made with Teflon™ FEP with ETFE Closure, 250mL

Effectively perform organic solvent and concentrated oxidizing agent work with these flasks, which are unbreakable and resist virtually all chemicals.
Have Questions?
產品號碼Capacity (Metric)
4106-0250PK
亦稱為 4106-0250
250 mL
產品號碼 4106-0250PK
亦稱為 4106-0250
價格 (HKD)
-
Capacity (Metric):
250 mL
Effectively perform organic solvent and concentrated oxidizing agent work with Thermo Scientific™ Nalgene™ Erlenmeyer Flasks made with Teflon™ FEP with ETFE Closure, which are unbreakable, autoclavable, nearly transparent and resist virtually all chemicals. Combine the excellent chemical resistance of FEP with the convenience of a screw closure.
  • For tracemetal work, chemically sterilize or boil in concentrated nitric acid
  • Withstand temperatures from -270° to +205°C (-454° to +401°F); closure, from -100° to +150°C (-148° to +302°F) for a wide range of demanding applications
  • Screw closure prevents spills and contamination
  • Autoclavable/Teflon FEP

Warning: Completely disengage threads or remove closure before autoclaving
規格
Closure TypeScrew
AutoclavableAutoclavable
Bottom ShapePlain
Capacity (Metric)250 mL
DisposableReusable
GraduatedYes
MaterialFEP
Mouth StyleNarrow
SterilityNon-sterile
Unit SizePack of 1