Nalgene™ Polycarbonate Erlenmeyer Flasks with Closure
Nalgene™ Polycarbonate Erlenmeyer Flasks with Closure
Nalgene™ Polycarbonate Erlenmeyer Flasks with Closure
Nalgene™ Polycarbonate Erlenmeyer Flasks with Closure
Thermo Scientific™

Nalgene™ Polycarbonate Erlenmeyer Flasks with Closure

Prepare and store culture media using these shatter-proof flasks -- suitable for culturing techniques. Safer than glass flasks in shakers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
4108-0250PK250 mL38 mm
4108-0125PK125 mL33 mm
Catalog number 4108-0250PK
Price (INR)
13,085.00
Pack of 4
Capacity (Metric):
250 mL
Closure Size:
38 mm
Price (INR)
13,085.00
Pack of 4
Prepare and store culture media using shatter-proof Thermo Scientific™ Nalgene™ Polycarbonate Erlenmeyer Flasks with Closure-- suitable for many culturing techniques. Safer than glass flasks in shakers. Linerless closure protects contents from spills and contamination. Rugged construction combined with light weight make these flasks a valuble element of lab safety programs.
  • Molded-in graduations make liquid levels easy to estimate
  • Noncontaminating, tight-sealing, linerless polypropylene screw closures protect contents
  • Autoclavable/Transparent/Graduated

Note: Repeated autoclaving may result in some loss of mechanical strength.  Wash and rinse well before autoclaving. 


.

Warning: See autoclaving instructions in the resource library for more information
Specifications
Capacity (English)8 oz.
Closure Size38 mm
Closure TypeScrew
DescriptionFlask Erlenmeyer Screw Closure PC 250mL
No. per Case12
No. per Pack4
AutoclavableAutoclavable
Bottom ShapePlain
Capacity (Metric)250 mL
DisposableReusable
GraduatedYes
MaterialPolycarbonate
Mouth StyleNarrow
SterilityNon-sterile
Unit SizePack of 4