Nalgene™ Polycarbonate Erlenmeyer Flasks with Closure
Actual product may vary
Nalgene™ Polycarbonate Erlenmeyer Flasks with Closure
Nalgene™ Polycarbonate Erlenmeyer Flasks with Closure
Nalgene™ Polycarbonate Erlenmeyer Flasks with Closure

Nalgene™ Polycarbonate Erlenmeyer Flasks with Closure

Prepare and store culture media using these shatter-proof flasks -- suitable for culturing techniques. Safer than glass flasks in shakers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
4108-0500500 mL43 mm
4108-0125125 mL33 mm
4108-0250250 mL38 mm
Catalog number 4108-0500
HSN 39233090
Price (INR)
30,746.00
Case
Capacity (Metric):
500 mL
Closure Size:
43 mm
Price (INR)
30,746.00
Case
Prepare and store culture media using shatter-proof Thermo Scientific™ Nalgene™ Polycarbonate Erlenmeyer Flasks with Closure-- suitable for many culturing techniques. Safer than glass flasks in shakers. Linerless closure protects contents from spills and contamination. Rugged construction combined with light weight make these flasks a valuble element of lab safety programs.
  • Molded-in graduations make liquid levels easy to estimate
  • Noncontaminating, tight-sealing, linerless polypropylene screw closures protect contents
  • Autoclavable/Transparent/Graduated

Note: Repeated autoclaving may result in some loss of mechanical strength.  Wash and rinse well before autoclaving. 


.

Warning: See autoclaving instructions in the resource library for more information
Specifications
Capacity (English)16 oz.
DescriptionFlask Erlenmeyer Screw Closure PC 500mL
Capacity (Metric)500 mL
MaterialPolycarbonate
No. per Case12
No. per Pack4
AutoclavableAutoclavable
DisposableReusable
GraduatedYes
Mouth StyleNarrow
SterilityNon-sterile
Bottom ShapePlain
Closure TypeScrew
Closure Size43 mm
Unit SizeCase