Search
Search

| 產品號碼 | Length (Metric) | Diameter (Metric) | Particle Size | Column Format |
|---|---|---|---|---|
| 41110-259370XL | 250 mm | 30 mm | 10 μm | Preparative Column, Xtended Life |
| 41103-052130 | 50 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 41103-054630 | 50 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 41103-102130 | 100 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 41103-104630 | 100 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 41103-152130 | 150 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 41103-154630 | 150 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 41103-252130 | 250 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 41103-254630 | 250 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 41105-052130 | 50 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 41105-054630 | 50 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 41105-059070A | 50 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 41105-059270A | 50 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 41105-059270XL | 50 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 41105-102130 | 100 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 41105-104630 | 100 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 41105-109070A | 100 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 41105-109270A | 100 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 41105-109270XL | 100 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 41105-152130 | 150 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 41105-154630 | 150 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 41105-159070A | 150 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 41105-159270A | 150 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 41105-159270XL | 150 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 41105-159370A | 150 mm | 30 mm | 5 μm | Preparative Column, Standard |
| 41105-159370XL | 150 mm | 30 mm | 5 μm | Preparative Column, Xtended Life |
| 41105-159570A | 150 mm | 50 mm | 5 μm | Preparative Column, Standard |
| 41105-159570XL | 150 mm | 50 mm | 5 μm | Preparative Column, Xtended Life |
| 41105-252130 | 250 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 41105-254630 | 250 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 41105-259070A | 250 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 41105-259270A | 250 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 41105-259270XL | 250 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 41105-259370A | 250 mm | 30 mm | 5 μm | Preparative Column, Standard |
| 41105-259370XL | 250 mm | 30 mm | 5 μm | Preparative Column, Xtended Life |
| 41105-259570A | 250 mm | 50 mm | 5 μm | Preparative Column, Standard |
| 41105-259570XL | 250 mm | 50 mm | 5 μm | Preparative Column, Xtended Life |
| 41110-018823A | 8 mm | 10 mm | 10 μm | Guard Column |
| 41110-019023A | 20 mm | 10 mm | 10 μm | Guard Column |
| 41110-019323A | 30 mm | 10 mm | 10 μm | Guard 1/16 in. |
| 41110-019323B | 30 mm | 10 mm | 10 μm | Guard 1/8 in. |
| 41110-029323A | 30 mm | 20 mm | 10 μm | Guard 1/16 in. |
| 41110-029323B | 30 mm | 20 mm | 10 μm | Guard 1/8 in. |
| 41110-059070A | 50 mm | 10 mm | 10 μm | Preparative Column, Standard |
| 41110-059270A | 50 mm | 20 mm | 10 μm | Preparative Column, Standard |
| 41110-059270XL | 50 mm | 25 mm | 10 μm | Preparative Column, Xtended Life |
| 41110-109070A | 100 mm | 10 mm | 10 μm | Preparative Column, Standard |
| 41110-109270A | 100 mm | 20 mm | 10 μm | Preparative Column, Standard |
| 41110-109270XL | 100 mm | 25 mm | 10 μm | Preparative Column, Xtended Life |
| 41110-159070A | 150 mm | 10 mm | 10 μm | Preparative Column, Standard |
| 41110-159270A | 150 mm | 20 mm | 10 μm | Preparative Column, Standard |
| 41110-159270XL | 150 mm | 25 mm | 10 μm | Preparative Column, Xtended Life |
| 41110-159370A | 150 mm | 30 mm | 10 μm | Preparative Column, Standard |
| 41110-159370XL | 150 mm | 30 mm | 10 μm | Preparative Column, Xtended Life |
| 41110-159570A | 150 mm | 50 mm | 10 μm | Preparative Column, Standard |
| 41110-159570XL | 150 mm | 50 mm | 10 μm | Preparative Column, Xtended Life |
| 41110-259070A | 250 mm | 10 mm | 10 μm | Preparative Column, Standard |
| 41110-259270A | 250 mm | 20 mm | 10 μm | Preparative Column, Standard |
| 41110-259270XL | 250 mm | 25 mm | 10 μm | Preparative Column, Xtended Life |
| 41110-259370A | 250 mm | 30 mm | 10 μm | Preparative Column, Standard |
| 41110-259570A | 250 mm | 50 mm | 10 μm | Preparative Column, Standard |
| 41110-259570XL | 250 mm | 50 mm | 10 μm | Preparative Column, Xtended Life |
Get maximum loading for your scale up from analytical to a prep LC method with Thermo Scientific™ Hypersil™ PREP HS C8 reversed phase preparative HPLC column. With similar selectivity to C18 columns and predictable elution order, C8 columns are ideal for analytes with medium hydrophobicity or when a less hydrophobic phase is required to obtain optimum retention. The lower hydrophobicity allows compounds to elute more quickly, yielding faster separations. By providing high surface area particles with a 100Å pore size, and a variety of dimensions including an option for XtendedLife hardware, which improves column lifetime by maintaining a uniform packed bed.
Similar selectivity, less retention than C18 columns
Faster separations
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
XtendedLife Hardware
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders