Thermo Scientific™

Sterile Single-Use Erlenmeyer Flasks with Plain Bottom

Catalog number: 4117-0125
Thermo Scientific™

Sterile Single-Use Erlenmeyer Flasks with Plain Bottom

Catalog number: 4117-0125
The Thermo Scientific™ Single-Use PETG Erlenmeyer Flasks with Plain Bottom are ideal for suspension of cell culture, media preparation, mixing and storage. Made of crystal clear PETG, these flasks are robust and break resistant. Vent cap for continuous gas exchange while maintaining sterility and preventing leakage.
 
Catalog Number
4117-0125
Unit Size
Case of 24
Capacity (Metric)
125 mL
Diameter (Metric) Outer
68 mm
Price (USD)
Price: 331.00
Online price: 248.65
Your price:
Availability
-
Full specifications
Quantity
Capacity (Metric)125 mL
AutoclavableNot Autoclavable
DisposableSingle-use
GraduatedYes
Mouth StyleNarrow
SterilitySterile
Bottom ShapePlain
Closure TypeVented
Diameter (Metric) Outer68 mm
Unit SizeCase of 24
Catalog Number
Unit Size
Case of 12
Capacity (Metric)
250 mL
Diameter (Metric) Outer
90 mm
Price (USD)
Price: 194.00
Online price: 145.65
Your price:
Availability
-
Full specifications
Quantity
Capacity (Metric)250 mL
AutoclavableNot Autoclavable
DisposableSingle-use
GraduatedYes
Mouth StyleNarrow
SterilitySterile
Bottom ShapePlain
Closure TypeVented
Diameter (Metric) Outer90 mm
Unit SizeCase of 12
Catalog Number
Unit Size
Case of 12
Capacity (Metric)
500 mL
Diameter (Metric) Outer
100 mm
Price (USD)
Price: 244.00
Online price: 183.65
Your price:
Availability
-
Full specifications
Quantity
Capacity (Metric)500 mL
AutoclavableNot Autoclavable
DisposableSingle-use
GraduatedYes
Mouth StyleNarrow
SterilitySterile
Bottom ShapePlain
Closure TypeVented
Diameter (Metric) Outer100 mm
Unit SizeCase of 12
Showing 3 of 3
Catalog NumberSpecificationsUnit SizeCapacity (Metric)Diameter (Metric) OuterPrice (USD)AvailabilityQuantity
4117-0125Full specifications
Case of 24125 mL68 mm
Price: 331.00
Online price: 248.65
Your price:
-
Capacity (Metric)125 mL
AutoclavableNot Autoclavable
DisposableSingle-use
GraduatedYes
Mouth StyleNarrow
SterilitySterile
Bottom ShapePlain
Closure TypeVented
Diameter (Metric) Outer68 mm
Unit SizeCase of 24
4117-0250Full specifications
Case of 12250 mL90 mm
Price: 194.00
Online price: 145.65
Your price:
-
Capacity (Metric)250 mL
AutoclavableNot Autoclavable
DisposableSingle-use
GraduatedYes
Mouth StyleNarrow
SterilitySterile
Bottom ShapePlain
Closure TypeVented
Diameter (Metric) Outer90 mm
Unit SizeCase of 12
4117-0500Full specifications
Case of 12500 mL100 mm
Price: 244.00
Online price: 183.65
Your price:
-
Capacity (Metric)500 mL
AutoclavableNot Autoclavable
DisposableSingle-use
GraduatedYes
Mouth StyleNarrow
SterilitySterile
Bottom ShapePlain
Closure TypeVented
Diameter (Metric) Outer100 mm
Unit SizeCase of 12
Showing 3 of 3
  • Manufactured with high quality virgin resins
  • Sterilized by gamma irradiation per ISO 11137-2
  • Non-pyrogenic
  • Non-cytotoxic
  • DNase/RNase free
  • Human DNA free
  • BSE/TSE free
  • Molded-in graduation for accurate volume assessment
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text