Security-Snap™ Coliform Polypropylene Water Sample Bottle: Sterile
Security-Snap™ Coliform Polypropylene Water Sample Bottle: Sterile
Security-Snap™ Coliform Polypropylene Water Sample Bottle: Sterile
Security-Snap™ Coliform Polypropylene Water Sample Bottle: Sterile
Thermo Scientific™

Security-Snap™ Coliform Polypropylene Water Sample Bottle: Sterile

Conduct analysis of drinking water with this secure, sterile bottle that meets all EPA requirements for microbiology sample containers.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoIncludes
411G10R27w/10mg Sodium Thiosulfate
411-0125w/o tablet
Número do catálogo 411G10R27
Preço (BRL)
-
Includes:
w/10mg Sodium Thiosulfate

Conduct analysis of drinking water with the Thermo Scientific™ Security-Snap™ Sterile Coliform Water Sample Bottle. It meets all EPA requirements for microbiology sample containers as specified by the EPA Manual for the Certification of Laboratories Analyzing Drinking Water. Made from non-toxic, non-autofluorescent polypropylene with a molded-in 100 ±2.5mL fill line. Vial features a Security-Snap flip-top lid, which provides tamper-evidence before and after sample collection, as well as protection against any possibility of accidental opening during transport.

  • Polypropylene flip-top bottle with lock-and-seal lid design
  • Nontoxic, nonautofluorescent
  • Designed for total coliform and fecal coliform water sample analysis
  • Certified Sterile
  • Available pre-charged with a 10mg sodium thiosulfate (Na2S2O3) tablet for sample dechlorination, or without a tablet for unchlorinated water sources
  • 100mL (±2.5mL) fill line
  • One (1) full inch of headspace above the fill line to facilitate mixing
  • Breakaway seal provides evidence of unbroken sterility prior to opening the bottle
  • Custody seal strap secures the Security-Snap lid, provides tamper evidence and eliminates the potential for accidental opening after sampling and during shipment to the lab

Certified containers come with the following features:

  • Certified sterile
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
Especificações
Capacity4 oz., 120 mL
Certification ParametersSterile
CertifiedSterile
Closure ColorNatural
Closure MaterialPolypropylene
DescriptionSecurity-Snap bottle
Diameter (English)1.81 in.
Diameter (English) Inner1.75 in.
Diameter (Metric)46 mm
Diameter (Metric) Inner4.5 cm
Height (English)3.74 in.
Height (Metric)95 mm
Includesw/10mg Sodium Thiosulfate
LevelCertified
PackagingCase of 250
TransparencyTranslucent
Volume (English) Brim4.73 oz.
Volume (Metric) Brim140 mL
Capacity (English)4 oz.
Capacity (Metric)120 mL
Certifications/ComplianceCertified Sterile
ColorNatural
MaterialHDPE
SterilitySterile
Unit SizeCase of 250