Search
Search

Separate nonpolar and moderately polar compounds with high loading capacity Hypersil PREP HS Si, fully scalable from analytical to prep for USP-L3 applications.
| Número do catálogo | Length (Metric) | Diameter (Metric) | Column Format |
|---|---|---|---|
| 41405-029323B | 30 mm | 20 mm | Guard 1/8 in. |
| 41405-018823A | 8 mm | 10 mm | Guard Column |
| 41405-019023A | 20 mm | 10 mm | Guard Column |
| 41405-019323A | 30 mm | 10 mm | Guard 1/16 in. |
| 41405-019323B | 30 mm | 10 mm | Guard 1/8 in. |
| 41405-029323A | 30 mm | 20 mm | Guard 1/16 in. |
| 41405-052130 | 50 mm | 2 mm | Preparative Column, Standard |
| 41405-054630 | 50 mm | 4.6 mm | Preparative Column, Standard |
| 41405-059070A | 50 mm | 10 mm | Preparative Column, Standard |
| 41405-059270A | 50 mm | 20 mm | Preparative Column, Standard |
| 41405-059270XL | 50 mm | 25 mm | Preparative Column, Xtended Life |
| 41405-102130 | 100 mm | 2 mm | Preparative Column, Standard |
| 41405-104630 | 100 mm | 4.6 mm | Preparative Column, Standard |
| 41405-109070A | 100 mm | 10 mm | Preparative Column, Standard |
| 41405-109270A | 100 mm | 20 mm | Preparative Column, Standard |
| 41405-109270XL | 100 mm | 25 mm | Preparative Column, Xtended Life |
| 41405-152130 | 150 mm | 2 mm | Preparative Column, Standard |
| 41405-154630 | 150 mm | 4.6 mm | Preparative Column, Standard |
| 41405-159070A | 150 mm | 10 mm | Preparative Column, Standard |
| 41405-159270A | 150 mm | 20 mm | Preparative Column, Standard |
| 41405-159270XL | 150 mm | 25 mm | Preparative Column, Xtended Life |
| 41405-159370A | 150 mm | 30 mm | Preparative Column, Standard |
| 41405-159370XL | 150 mm | 30 mm | Preparative Column, Xtended Life |
| 41405-159570A | 150 mm | 50 mm | Preparative Column, Standard |
| 41405-159570XL | 150 mm | 50 mm | Preparative Column, Xtended Life |
| 41405-252130 | 250 mm | 2 mm | Preparative Column, Standard |
| 41405-254630 | 250 mm | 4.6 mm | Preparative Column, Standard |
| 41405-259070A | 250 mm | 10 mm | Preparative Column, Standard |
| 41405-259270A | 250 mm | 20 mm | Preparative Column, Standard |
| 41405-259270XL | 250 mm | 25 mm | Preparative Column, Xtended Life |
| 41405-259370A | 250 mm | 30 mm | Preparative Column, Standard |
| 41405-259370XL | 250 mm | 30 mm | Preparative Column, Xtended Life |
| 41405-259570A | 250 mm | 50 mm | Preparative Column, Standard |
| 41405-259570XL | 250 mm | 50 mm | Preparative Column, Xtended Life |
Easily scale up your analytical method and achieve maximum retention and loading using Thermo Scientific™ Hypersil™ PREP HS Si preparative HPLC columns. Packed with a bare silica, the high surface area particles with a 100Å pore size are made for normal phase chromatography of nonpolar and moderately polar organic compounds. Our preparative HPLC columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.
Normal phase chromatography
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
XtendedLife Hardware
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders