Hypersil™ PREP HS Si HPLC Columns
Hypersil™ PREP HS Si HPLC Columns
Thermo Scientific™

Hypersil™ PREP HS Si HPLC Columns

Separate nonpolar and moderately polar compounds with high loading capacity Hypersil PREP HS Si, fully scalable from analytical to prep for USP-L3 applications.

Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoLength (Metric)Diameter (Metric)Column Format
41405-05213050 mm2 mmPreparative Column, Standard
41405-018823A8 mm10 mmGuard Column
41405-019023A20 mm10 mmGuard Column
41405-019323A30 mm10 mmGuard 1/16 in.
41405-019323B30 mm10 mmGuard 1/8 in.
41405-029323A30 mm20 mmGuard 1/16 in.
41405-029323B30 mm20 mmGuard 1/8 in.
41405-05463050 mm4.6 mmPreparative Column, Standard
41405-059070A50 mm10 mmPreparative Column, Standard
41405-059270A50 mm20 mmPreparative Column, Standard
41405-059270XL50 mm25 mmPreparative Column, Xtended Life
41405-102130100 mm2 mmPreparative Column, Standard
41405-104630100 mm4.6 mmPreparative Column, Standard
41405-109070A100 mm10 mmPreparative Column, Standard
41405-109270A100 mm20 mmPreparative Column, Standard
41405-109270XL100 mm25 mmPreparative Column, Xtended Life
41405-152130150 mm2 mmPreparative Column, Standard
41405-154630150 mm4.6 mmPreparative Column, Standard
41405-159070A150 mm10 mmPreparative Column, Standard
41405-159270A150 mm20 mmPreparative Column, Standard
41405-159270XL150 mm25 mmPreparative Column, Xtended Life
41405-159370A150 mm30 mmPreparative Column, Standard
41405-159370XL150 mm30 mmPreparative Column, Xtended Life
41405-159570A150 mm50 mmPreparative Column, Standard
41405-159570XL150 mm50 mmPreparative Column, Xtended Life
41405-252130250 mm2 mmPreparative Column, Standard
41405-254630250 mm4.6 mmPreparative Column, Standard
41405-259070A250 mm10 mmPreparative Column, Standard
41405-259270A250 mm20 mmPreparative Column, Standard
41405-259270XL250 mm25 mmPreparative Column, Xtended Life
41405-259370A250 mm30 mmPreparative Column, Standard
41405-259370XL250 mm30 mmPreparative Column, Xtended Life
41405-259570A250 mm50 mmPreparative Column, Standard
41405-259570XL250 mm50 mmPreparative Column, Xtended Life
Número do catálogo 41405-052130
Preço (BRL)
-
Requisite uma Cotação
Length (Metric):
50 mm
Diameter (Metric):
2 mm
Column Format:
Preparative Column, Standard

Easily scale up your analytical method and achieve maximum retention and loading using Thermo Scientific™ Hypersil™ PREP HS Si preparative HPLC columns. Packed with a bare silica, the high surface area particles with a 100Å pore size are made for normal phase chromatography of nonpolar and moderately polar organic compounds. Our preparative HPLC columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Normal phase chromatography

  • Silica to separate nonpolar and moderately polar organic compounds.
  • USP L3 - high surface area particle with 100Å pore size.
  • pH stable from 2 to .7
  • Maximum temperature of 60°C.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
Especificações
Column FormatPreparative Column, Standard
Column TypeMixed Mode
EndcappedNo
Max. Pressure5800 psi (400 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Stationary PhaseSilica
Surface Area350 m²/g
Temperature60°C
USP TypeL3
Carbon Load0%
Diameter (Metric)2 mm
Length (Metric)50 mm
Particle Size5 μm
PhaseNormal Phase and HILIC
Pore Size100 Å
pH2 to 7
Unit SizeEach