Forma™ Series 3 Water Jacketed CO2 Incubator, 184L
Forma&trade; Series 3 Water Jacketed CO<sub>2</sub> Incubator, 184L
Thermo Scientific™

Forma™ Series 3 Water Jacketed CO2 Incubator, 184L

Sensor de CO2: Sensor IR; intervalo de temperatura: Ambiente +5 °C a 50 °C
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoTensiónTecnología del sensor de CO2Control de oxígeno
4140TS
también denominado 4140
115 VSensor de IRDel 1 al 20 %
4120115 VSensor de IRNinguno
4121TS
también denominado 4121
230 VSensor de IRNinguno
4141230 VSensor de IRDel 1 al 20 %
4110115 VSensor de TCNinguno
4111TS
también denominado 4111
230 VSensor de TCNinguno
4130TS115 VSensor de TCDel 1 al 20 %
4131230 VSensor de TCDel 1 al 20 %
Número de catálogo 4140TS
también denominado 4140
Precio (MXN)
-
Tensión:
115 V
Tecnología del sensor de CO2:
Sensor de IR
Control de oxígeno:
Del 1 al 20 %

The Thermo Scientific™ Forma Series 3 Water Jacketed CO2 Incubator includes reliable water jacket technology with effortless Thermofisher Scientific™ iCAN™ touchscreen. Dependable temperature stability and HEPA clean room air purity are paired with the simplest way to control and monitor your incubator, ensuring protection for your important cell cultures, a combination that's truly hard to beat.

iCAN touchscreen interface

  • Available in various languages including Japanese and Mandarin
  • Easy-to-use on-screen menu prompts
  • On-board error and data logging for monitoring performance, interactions and alarm conditions
  • Bright, door-mounted touchscreen interface provides complete data visibility to monitor all incubator interaction

Temperature stability with Water Jacket design
Unique triple-wall construction delivers optimal temperature uniformity. Provides ultimate thermal stability for protection for your valuable cell cultures against ambient temperature swings and unexpected power outages.

Protection with HEPA air filtration
Minimize the risk of airborne contaminants entering the incubator from multiple door openings. In-chamber HEPA filtration reaches ISO 5 clean room air quality in 5 minutes by filtering the chamber air every 60 seconds.

Enhanced flexibility with complete O2 control
Many cell cultures thrive best in CO2 incubators with controlled levels of oxygen. Select an O2 option to simulate physiological or hypoxic environments in a range of 1 to 20%. A dedicated O2 display set point and control allow for accurate monitoring.

Especificaciones
Capacidad (imperial)6.5 cu. ft.
Certificaciones/conformidadUL, cUL, CE
Salidas de datosUSB y de 4-20 mA opcional
DescripciónIncubadora Single Tri-gas 184 l, 1-20%
Dimensiones interiores (F x An x Al)20,0 x 21,3 x 26,8 pulg (50,8 x 54,1 x 68,1 cm)
Dimensiones (Largo x Ancho x Alto)25 x 26 x 39.5 in. (63.5 x 66 x 100.3 cm)
Requisitos eléctricos115 V, 50/60 Hz
IluminaciónLED
Intervalo de concentración de O21 to 20%
Control de oxígenoDel 1 al 20 %
TipoCO2 Incubator
Peso (imperial)365 lb.
Intervalo de concentración de CO20 to 20%
Tecnología del sensor de CO2Sensor de IR
Capacidad (métrico)184 L
Material de la cámaraAcero inoxidable pulido
MaterialAcero inoxidable
Humedad relativa<90% at 37°C
Intervalo de temperatura (métrico)Ambient +5° to 50°C
Tensión115 V
Unit SizeEach