Hypersil™ PREP HS Si Bulk Media
Hypersil™ PREP HS Si Bulk Media
Actual product may vary
Thermo Scientific™

Hypersil™ PREP HS Si Bulk Media

Ensure optimal chromatography performance and cost savings with Hypersil PREP HS Si bulk chromatography media.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantity
41410-00100B100 g
41410-00050B50 g
41410-00500B500 g
41410-01000B1000 g
41410-05000B5000 g
41410-10000B10000 g
Catalog number 41410-00100B
Price (CLP)
-
Quantity:
100 g
Ensure optimal chromatography performance with our Thermo Scientific™ Hypersil™ PREP HS Si bulk chromatography media. Purchase bulk quantities of bare, high surface area silicone media to repack preparative HPLC columns yourself without paying for new hardware.

Repack Columns Yourself with Bulk Media

Normal Phase Chromatography

  • Silica to separate nonpolar and moderately polar organic compounds.
  • USP L3 - high surface area particles with 100Å pore size.
  • pH stable from 2 to 7.
  • Maximum temperature of 60°C.

Customer Specific Orders

  • Please contact your local sales representative for Customer Specific Orders.
Specifications
Carbon Load0%
Column TypeMixed Mode
EndcappedNo
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
PhaseNormal Phase and HILIC
Pore Size100 Å
Product LinePrep LC
Quantity100 g
Stationary PhaseSilica
Surface Area (Metric)350 m²/g
Temperature60°C
USP TypeL3
Particle Size10 μm
pH2 to 7
Unit SizeEach