Search
Search

Achieve unique selectivity for aromatic and slightly polar compounds with high surface area Hypersil PREP HS Phenyl prep LC columns for USP L11 applications.
| Catalog Number | Length (Metric) | Diameter (Metric) | Column Format |
|---|---|---|---|
| 41505-259270XL | 250 mm | 25 mm | Preparative Column, Xtended Life |
| 41505-018823A | 8 mm | 10 mm | Guard Column |
| 41505-019023A | 20 mm | 10 mm | Guard Column |
| 41505-019323A | 30 mm | 10 mm | Guard 1/16 in. |
| 41505-019323B | 30 mm | 10 mm | Guard 1/8 in. |
| 41505-029323A | 30 mm | 20 mm | Guard 1/16 in. |
| 41505-029323B | 30 mm | 20 mm | Guard 1/8 in. |
| 41505-052130 | 50 mm | 2 mm | Preparative column, Standard |
| 41505-054630 | 50 mm | 4.6 mm | Preparative column, Standard |
| 41505-059070A | 50 mm | 10 mm | Preparative column, Standard |
| 41505-059270A | 50 mm | 20 mm | Preparative column, Standard |
| 41505-059270XL | 50 mm | 25 mm | Preparative Column, Xtended Life |
| 41505-102130 | 100 mm | 2 mm | Preparative column, Standard |
| 41505-104630 | 100 mm | 4.6 mm | Preparative column, Standard |
| 41505-109070A | 100 mm | 10 mm | Preparative column, Standard |
| 41505-109270A | 100 mm | 20 mm | Preparative column, Standard |
| 41505-109270XL | 100 mm | 25 mm | Preparative Column, Xtended Life |
| 41505-152130 | 150 mm | 2 mm | Preparative column, Standard |
| 41505-154630 | 150 mm | 4.6 mm | Preparative column, Standard |
| 41505-159070A | 150 mm | 10 mm | Preparative column, Standard |
| 41505-159270A | 150 mm | 20 mm | Preparative column, Standard |
| 41505-159270XL | 150 mm | 25 mm | Preparative Column, Xtended Life |
| 41505-159370A | 150 mm | 30 mm | Preparative column, Standard |
| 41505-159370XL | 150 mm | 30 mm | Preparative Column, Xtended Life |
| 41505-159570A | 150 mm | 50 mm | Preparative column, Standard |
| 41505-159570XL | 150 mm | 50 mm | Preparative Column, Xtended Life |
| 41505-252130 | 250 mm | 2 mm | Preparative column, Standard |
| 41505-254630 | 250 mm | 4.6 mm | Preparative column, Standard |
| 41505-259070A | 250 mm | 10 mm | Preparative column, Standard |
| 41505-259270A | 250 mm | 20 mm | Preparative column, Standard |
| 41505-259370A | 250 mm | 30 mm | Preparative column, Standard |
| 41505-259370XL | 250 mm | 30 mm | Preparative Column, Xtended Life |
| 41505-259570A | 250 mm | 50 mm | Preparative column, Standard |
| 41505-259570XL | 250 mm | 50 mm | Preparative Column, Xtended Life |
Obtain maximum retention and loading of aromatic and moderately polar compounds with Thermo Scientific™ Hypersil™ PREP HS Phenyl reversed phase preparative HPLC columns as you scale up your method. A high surface area particle with a 100Å pore size and a phenyl bonded phase gives the stationary phase moderate hydrophobicity, making it ideal for the separation of analyte mixtures with varying polarity and aromaticity perfect for small molecule and drug purification needs.
Unique Selectivity
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
XtendedLife Hardware
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders