SampleSeal™ Heat Sealer
Actual product may vary
SampleSeal™ Heat Sealer
SampleSeal™ Heat Sealer
SampleSeal™ Heat Sealer
Thermo Scientific™

SampleSeal™ Heat Sealer

Seal and individualize 96- and 384-format 2D-barcoded storage tubes in a single process using this heat sealer.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSize
4220-384384-format
4220-09696-format
Catalog number 4220-384
Price (MXN)
-
Size:
384-format

Seal and individualize 96- and 384-format 2D-barcoded storage tubes in a single process using the Thermo Scientific™ SampleSeal™ Heat Sealer. The foil-sealed tubes can be reliably stored at temperatures from -196° to +25°C, and easily pierced with manual or automated pipette tips, supporting compatibility across stand-alone or integrated storage applications. The SampleSeal creates single access samples which eliminate thaw and re-freeze cycles that may negatively impact sample integrity.

Quick and reliable sealing for your precious samples:

  • Entire rack of 96- or 384-format tubes is sealed and individualized in less than one minute.
  • Application of the foil seal requires minimal heat for effective sealing.
  • Tubes and rack are validated for storage down to the vapor phase of liquid nitrogen.

Compatible with manual or automated processes:

  • Seal leaves a clean edge around each individual tube, ensuring compatibility with downstream automated storage equipment.
  • No tabs or foil seal overhang is left behind to interfere with picking or robotic handling.
  • Racks of tubes can be easily loaded and retrieved manually or robotically.
  • Touch-screen graphical user interface allows users to select labware, identify sealing parameters and get started quickly and easily.

Optimize storage efficiency:

  • Maximize storage capacity with higher-density 384 storage tube format
  • Optimize storage space with the low profile of an applied seal compared to screw caps or septa-style seals
  • Store the sealed tubes in the same freezer racking you would use for standard microplates

System approach:

  • Unit is designed and validated as a system
  • Components work together optimally out of the box, requiring minimal set up time and yielding maximum storage integrity.
  • Optional VisionMate 2D Barcode Readers and VisionTracker Software log and track individual samples for a complete sample storage solution.

Warranty:

1 year

Specifications
DescriptionSampleSeal 384-format Foil Heat Sealing and Cutting Instrument
Dimensions (L x W x H)24 x 14.4 x 24.2 in. (61 x 36.5 x 61.5 cm)
Electrical Requirements85-264VAC 47-63Hz
Frequency47/63 Hz
Height (English)24.2 in.
Height (Metric)61.5 cm
Length (English)24 in.
Length (Metric)61 cm
Net Weight (English)105 lb.
Net Weight (Metric)47.6 kg
No. per Case1
No. per Pack1
SpeedLess Than 1 Minute/Rack
Voltage85/264 V
Width (English)14.4 in.
Width (Metric)36.5 cm
Compatible Storage Tubes384-Format 2D-Barcoded Storage Tubes
OperationAutomated
Size384-format
Unit SizeEach