Hypersil™ Chiral HPLC Columns
Thermo Scientific™

Hypersil™ Chiral HPLC Columns

Resolve enantiomers with Hypersil Chiral HPLC columns in normal phase mode for confident purification of your target compound.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle SizeStationary Phase
42205-259070A250 mm10 mm5 μmTris-(4-Methylbenzoyl)-Cellulose
42003-05463050 mm4.6 mm3 μmCellulose-tris-(3,5-dimethylphenyl-carbamate)
CHIRALKIT10UM100100 mm4.6 mm10 μm
42003-104630100 mm4.6 mm3 μmCellulose-tris-(3,5-dimethylphenyl-carbamate)
CHIRALKIT10UM150150 mm4.6 mm10 μm
42003-154630150 mm4.6 mm3 μmCellulose-tris-(3,5-dimethylphenyl-carbamate)
CHIRALKIT10UM250250 mm4.6 mm10 μm
42003-254630250 mm4.6 mm3 μmCellulose-tris-(3,5-dimethylphenyl-carbamate)
CHIRALKIT3UM100100 mm4.6 mm3 μm
42005-104630100 mm4.6 mm5 μmCellulose-tris-(3,5-dimethylphenyl-carbamate)
CHIRALKIT3UM150150 mm4.6 mm3 μm
42005-154630150 mm4.6 mm5 μmCellulose-tris-(3,5-dimethylphenyl-carbamate)
CHIRALKIT3UM250250 mm4.6 mm3 μm
42005-254630250 mm4.6 mm5 μmCellulose-tris-(3,5-dimethylphenyl-carbamate)
CHIRALKIT5UM100100 mm4.6 mm5 μm
42005-259070A250 mm10 mm5 μmCellulose-tris-(3,5-dimethylphenyl-carbamate)
CHIRALKIT5UM150150 mm4.6 mm5 μm
42005-259270A250 mm20 mm5 μmCellulose-tris-(3,5-dimethylphenyl-carbamate)
CHIRALKIT5UM250250 mm4.6 mm5 μm
42010-104630100 mm4.6 mm10 μmCellulose-tris-(3,5-dimethylphenyl-carbamate)
42010-154630150 mm4.6 mm10 μmCellulose-tris-(3,5-dimethylphenyl-carbamate)
42010-254630250 mm4.6 mm10 μmCellulose-tris-(3,5-dimethylphenyl-carbamate)
42010-259070A250 mm10 mm10 μmCellulose-tris-(3,5-dimethylphenyl-carbamate)
42010-259270A250 mm20 mm10 μmCellulose-tris-(3,5-dimethylphenyl-carbamate)
42103-05463050 mm4.6 mm3 μmAmylose-tris-(3,5-dimethylphenyl-carbamate)
42103-104630100 mm4.6 mm3 μmAmylose-tris-(3,5-dimethylphenyl-carbamate)
42103-154630150 mm4.6 mm3 μmAmylose-tris-(3,5-dimethylphenyl-carbamate)
42103-254630250 mm4.6 mm3 μmAmylose-tris-(3,5-dimethylphenyl-carbamate)
42105-104630100 mm4.6 mm5 μmAmylose-tris-(3,5-dimethylphenyl-carbamate)
42105-154630150 mm4.6 mm5 μmAmylose-tris-(3,5-dimethylphenyl-carbamate)
42105-254630250 mm4.6 mm5 μmAmylose-tris-(3,5-dimethylphenyl-carbamate)
42105-259070A250 mm10 mm5 μmAmylose-tris-(3,5-dimethylphenyl-carbamate)
42105-259270A250 mm20 mm5 μmAmylose-tris-(3,5-dimethylphenyl-carbamate)
42110-104630100 mm4.6 mm10 μmAmylose-tris-(3,5-dimethylphenyl-carbamate)
42110-154630150 mm4.6 mm10 μmAmylose-tris-(3,5-dimethylphenyl-carbamate)
42110-254630250 mm4.6 mm10 μmAmylose-tris-(3,5-dimethylphenyl-carbamate)
42110-259070A250 mm10 mm10 μmAmylose-tris-(3,5-dimethylphenyl-carbamate)
42110-259270A250 mm20 mm10 μmAmylose-tris-(3,5-dimethylphenyl-carbamate)
42203-104630100 mm4.6 mm3 μmTris-(4-Methylbenzoyl)-Cellulose
42203-154630150 mm4.6 mm3 μmTris-(4-Methylbenzoyl)-Cellulose
42203-254630250 mm4.6 mm3 μmTris-(4-Methylbenzoyl)-Cellulose
42205-104630100 mm4.6 mm5 μmTris-(4-Methylbenzoyl)-Cellulose
42205-154630150 mm4.6 mm5 μmTris-(4-Methylbenzoyl)-Cellulose
42205-254630250 mm4.6 mm5 μmTris-(4-Methylbenzoyl)-Cellulose
42210-104630100 mm4.6 mm10 μmTris-(4-Methylbenzoyl)-Cellulose
42210-154630150 mm4.6 mm10 μmTris-(4-Methylbenzoyl)-Cellulose
42210-254630250 mm4.6 mm10 μmTris-(4-Methylbenzoyl)-Cellulose
42210-259070A250 mm10 mm10 μmTris-(4-Methylbenzoyl)-Cellulose
Catalog number 42205-259070A
Price (BRL)
-
Length (Metric):
250 mm
Diameter (Metric):
10 mm
Particle Size:
5 μm
Stationary Phase:
Tris-(4-Methylbenzoyl)-Cellulose

Separate a wide range of enantiomers with Thermo Scientific™ Hypersil™ Chiral HPLC columns, designed for separations of neutral, acidic and basic racemates in normal phase. These chiral columns can help ensure your purification needs are met by resolving racemic mixtures and potential contaminants so you can be confident in the purity of your target compound. To maximize screening efficiency, these columns can be ordered in kits which contain a column in each of our chiral phases. All columns are available in analytical and preparative scale formats.

Separate Enantiomers

Hypersil Chiral JT

  • Best starting point for method development.
  • Chemistry: Tris-(4-methylbenzoyl)-cellulose modified silica.
  • USP L80.

Hypersil Chiral AT

  • Highest generality of all chiral phases.
  • No aromatic ring necessary.
  • No inversion of elution order possible.
  • Chemistry: Amylose tris-3,5-dimethylphenylcarbamate modified silica.
  • USP L51.

Hypersil Chiral OT

  • Highly versatile chiral phases.
  • No aromatic ring necessary.
  • No inversion of elution order possible.
  • Chemistry: Cellulose tris-(3.5-dimethylphenyl-carbamate) modified silica.
  • USP L40.

Chiral Column Kits

  • Contain three columns, one of each Hypersil Chiral JT, Hypersil Chiral AT, and Hypersil Chiral OT.

HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

Customer Specific Orders

  • There are many other Chiral Stationary Phases (CSP’S) available from Thermo Scientific including immobilized brush-type phases. If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in preparative scale or would like to discuss a specific phase that is not listed above, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
Specifications
Column FormatPreparative Column and Analytical Column, Standard
Column TypeChiral Separation
EndcappedNo
Max. Pressure3700 psi (255 bar)
Packing MaterialSpherical, Fully Porous Silica
Stationary PhaseTris-(4-Methylbenzoyl)-Cellulose
Surface Area30 m²/g
TemperatureRoom Temperature
USP TypeL80
Diameter (Metric)10 mm
Length (Metric)250 mm
Particle Size5 μm
PhaseChiral Separation
Pore Size1000 Å
Unit SizeEach