Titan3™ Cellulose Acetate Syringe Filters
Titan3™ Cellulose Acetate Syringe Filters
Titan3™ Cellulose Acetate Syringe Filters
Thermo Scientific™

Titan3™ Cellulose Acetate Syringe Filters

Ensure cleaner sample extracts by removing interfering materials and fine particles prior to injection with these robust cellulose acetate (CA) syringe filters.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPore SizeDiameter (Metric)
42213-CA0.2 μm17 mm
44502-CAE0.45 μm4 mm
42204-CA0.2 μm4 mm
42225-CA0.2 μm30 mm
44513-CA0.45 μm17 mm
44525-CA0.45 μm30 mm
Catalog number 42213-CA
Price (USD)
412.47
Pack of 200
Pore Size:
0.2 μm
Diameter (Metric):
17 mm
Price (USD)
412.47
Pack of 200
Adding a syringe filtration step prior to injection not only helps to ensure more consistent and reliable results; it also helps protect delicate instruments and prolongs column life.Available in sizes and membrane types to meet any application need, Thermo Scientific™ Titan3™ Syringe Filters provide cleaner sample extracts by removing interfering materials and fine particles.Titan3 Cellulose Acetate Syringe Filters are a good choice for filtration of tissue culture media, and for filtration of sensitive biological samples.
With a robust design that includes a reinforcing outer ring configuration and integral pre-filter, Titan3 Syringe Filters are an ideal choice for high solids applications or where maximum confidence is required.Outstanding Performance
  • Low extractable membranes and housings ensure that no filter-borne contaminants are added to your sample
  • Performance-tested under actual HPLC conditions
  • Integral 1mm borosilicate glass pre-filter (30mm devices) ensures greater confidence with high solids samples
  • Reinforcing ring provides greater strength to the housing to prevent leakage and bursting (30mm products pressure rated to 120 psi)
  • Housings are manufactured from solvent-resistant, low-extractable polypropylene resins specifically selected for wide compatibility with common HPLC sample matrices
  • Able to filter solutions at temperatures up to 100°C
Convenient and Easy to Use
  • Color coding makes it easy to select the correct membrane and pore size
  • Packed in re-usable rigid transparent color-coded containers
  • Syringe filters can be sterilized by autoclave at 125°C for 15 minutes
  • Enhanced Luer lock inlet prevents leakage; outlet fitting is a standard size male Luer-slip fitting for ease of filtrate collection
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Certifications/ComplianceTitan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: HPLC Certified Cellulose Acetate.
ColorGreen
Diameter (Metric)17 mm
Diameter (Metric) Membrane17 mm
For Use With (Application)Sample Filtration: tissue culture media; sensitive biological samples
Hold up Volume (After Air Purge)<35 μL
Housing MaterialPolypropylene
PrefilterNo
Pressure Rating115 psi
Product LineTitan3
QuantityPack of 200
TypeSyringe Filter
Volume (Metric)<29 μL (Hold Up)
DisposableSingle-use
Material (Membrane)Cellulose Acetate
Pore Size0.2 μm
SterilityNon-sterile
Unit SizePack of 200