Titan3™ Nylon Syringe Filters
Thermo Scientific™

Titan3™ Nylon Syringe Filters

Choose these filters for maximum confidence or for high-solids applications.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberPore SizeDiameter (Metric)Prefilter
42213-NN0.2 μm17 mmNo
41225-NN1.25 μm30 mmNo
42204-NN0.2 μm4 mmNo
42225-NN0.2 μm30 mmYes
44504-NN0.45 μm4 mmNo
44513-NN0.45 μm17 mmNo
44525-NN0.45 μm30 mmYes
44526-NN0.45 μm30 mmNo
45025-NN5.0 μm30 mmNo
Catalog number 42213-NN
Price (EUR)
297,51
Pack of 200
Pore Size:
0.2 μm
Diameter (Metric):
17 mm
Prefilter:
No
Price (EUR)
297,51
Pack of 200

Offering low extractable membranes and housing, Thermo Scientific™ Titan3™ Nylon Syringe Filters are HPLC performance tested, and color-coded to easily select the correct membrane and pore size. An enhanced Luer Lock inlet prevents leakage. A 1mm boro-silicate glass pre-filter is provided with most 30mm devices, pressure rated to 120psi. This is particularly beneficial with high solids samples that have larger-size particulates. An internal ring provides more strength to the housing which prevents leakage and bursting. Titan3 Syringe Filters are packed in re-usable rigid transparent and color-coded containers.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Certifications/ComplianceTitan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520.
ColorLight Purple
Color CodePurple
Diameter (Metric)17 mm
Diameter (Metric) Membrane17 mm
For Use With (Application)Sample Filtration: general use, most HPLC samples
Hold up Volume (After Air Purge)<35 μL
Housing MaterialPolypropylene
PrefilterNo
Pressure Rating115 psi
Product LineTitan3
Quantity200/Pk.
TypeSyringe Filter
DisposableSingle-use
Material (Membrane)Nylon
Pore Size0.2 μm
SterilityNon-sterile
Unit SizePack of 200