FHT 1702 Iodine Monitor
Thermo Scientific™

FHT 1702 Iodine Monitor

Protect employees virtually anywhere in the nuclear power plant with early, automatic warning of gaseous iodine activity.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionRadiation Type
4250310Mobile Iodine Monitor131I
FHT1702S-125Fixed Iodine Monitor131I
Catalog number 4250310
Price (CLP)
-
Description:
Mobile Iodine Monitor
Radiation Type:
131I
Inspect for gaseous iodine activity virtually anywhere in the nuclear power plant with the Thermo Scientific™ FHT 1702 Iodine Monitor. Designed for various air contamination monitoring applications as well as for immission and emission measurements, the FHT device monitors gaseous iodine activity from first measurement to present activity concentration. Depending on the measuring application, the total iodine activity can be detected. A second energy window with thresholds above and below the iodine window measures the background count rate (trapezoid method) in parallel to the sampling.

The FHT 1702 Iodine Monitor comes in fixed units and mobile units for easy transport.

  • Maintenance-free and low-noise gas ring vacuum pump
  • User-friendly, maintenance-free long term operation
  • For use in ambient air monitoring networks or stack emissions monitoring systems
  • Excellent selectivity against other iodine isotopes or interfering noble gases
  • Direct read-out of measured values in physical units of Bq/m3
  • Aerosol filter heated air inlet for optimized iodine retention
  • Menu-driven calibration procedure with complete track record of efficiency data.
Specifications
Alarm/Fail RelaysSignal horn: OUTO
Malfunction: OUT1
Alarm 1 (pre-Alarm): OUT2
Alarm 2: (main Alarm): OUT3
Measurement in progress: OUT4
Ambient TemperatureOperating: Min. +15°C; Max. +45°C
ConnectionsUSB port, ethernet port, USB stick
Depth (English)25.6 in. without packing
Depth (Metric)65 cm without packing
DescriptionMobile Iodine Monitor
Detector Efficiency0.05 Cps/Bq
Digital InputsPush button “Ack alarm”: IN0
Signal “Air flow ok”: IN1
Signal “Heating ok”: IN2
Reserved: IN3
Display TypeWindows-based touch screen panel PC
EfficiencyTyp. 0.05 cps/Bq131I
Electrical RequirementsOperating voltage: 900 V
Environmental ConditionsPermitted temp. gradient: Max: 15 K/h
Sampled air intake temperature:  Min. -10°C, Max. +45°C with optional heating on
Barometric pressure: Min. 950, Max. 1050 hPa
Rel. humidity of sampled air at intake: Min. 20, Max. 80 % R.H. non-condensing
Filter TypeGlass fiber GF10, grade H12 for prevention of contamination and pollution of the iodine cartridge by aerosols
Air intake flange: DN 16; KF
Air intake filter diameter: 50 mm; fiber glass GF 10
Filter cartridge diameter: 58 mm; charcoal
Cartridge service life: several weeks depending on the iodine conc. of the ambient air
Cartridge activity load: 1 MBq
Height (English)51.2 in. without packing
Inputs6 counters in total
4 counters are used for the three energy windows: Background energy window left; iodine energy window; background energy window right
Measuring RangeMin. 100;  Max. 105 Bq/m3 related to 60 minutes sampling time
Measuring Principle: Fixed filter monitor for the detection of the 364 keV line of  131I by a NaI detector. Compensation of higher energy gamma lines is realized with the help of online background subtraction by the trapezoid method. A built-in lutetium adapter is used for continuous peak-stabilization.
Power Consumption300 VA
PumpRotary vane vacuum pump; oil-free; air-cooled
Air flow rate: typ. 4, Max. 5 m3/h
Supply voltage: 230V AC, single phase
Supply frequency: 50 Hz
Power consumption: 250 VA
Protection class: IP54
Noise level: 68 dB at 1 m distance
Maintence: 2000 operation hours
Resolution10% for 137 Cs
Sensitivity10 Cps/μSvH-1 without compensation
Shielding Type25 mm, lead in all directions
Omni-directional lead shielding made of ring elements above the filter drawer with top lid. A built-in lutetium adapter is used for continuous peak-stabilization is integrated in the lead shield.
Weight (English)187 lb. net, without packing
Width (English)18.9 in. without packing
Width (Metric)48 cm (Without Packing)
Detection LimitsMinimum Detectable Activity Concentration (MDAC) provided according to ISO 11929
<1 Bq/m3 related to 131I with t1 = 5 min, t2 = 30 min at a constant dose rate level of 100 nSv/h
<40 Bq/m3 related to 131I with t1 = 5 min, t2 = 30 min at a constant dose rate level of 100 nSv/h (60Co)
Detector TypeNaI
Diameter (Metric) Detector Window50.8 mm
For Use With (Application)Iodine Monitoring
Height (Metric)130 cm (Without Packing)
Product TypeIodine Monitor
Radiation Type131I
Weight (Metric)85 kg (net, without packing)
Unit SizeEach