| 4250675 | Full specifications | Each | RadEye G-10 PTB type tested version | Request A Quote |
Description | RadEye G-10 PTB type tested version | Dimensions (L x W x H) | 3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm) | Protection Degree | IP 65 according to EN 60529 | Energy Range | 50 keV to 3 MeV in accordance with IEC 60846-1 (incl. angular dependency) | Battery Type | 2 AAA | Product Type | Personal Dose Rate Meter | Measurement Range | 0.5 µSv/h to 100 mSv/h [50 urem/h - 10 rem/h] | Detector Type | Energy-compensated Geiger-Mueller tube | Overrange Threshold | up to 10 Sv/h | Count Rate | For Cs-137 (66 keV): 1.7 cps per μSv/h | Weight (Metric) | 0.18 kg | Units | H*(10) in Sv and Sv/h | Battery Life | 900 hr. | Weight (English) | 0.41 lb. | Dose Range | H*(10) up to 10 Sv | Unit Size | Each |
|
| 4250674 | Full specifications | Each | RadEye G with Black Label | Request A Quote |
Description | RadEye G with Black Label | Dimensions (L x W x H) | 3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm) | Protection Degree | IP 65 according to EN 60529 | Energy Range | 45 keV to 1.3 MeV (+/-30%) | Battery Type | 2 AAA | Product Type | Personal Dose Rate Meter | Measurement Range | 50 µR/h to 10 R/h | Detector Type | Energy-compensated Geiger-Mueller tube | Overrange Threshold | 1000 R/h | Count Rate | For Cs-137 (66 keV): 1.7 cps per μSv/h | Weight (Metric) | 0.18 kg | Units | R and R/h | Battery Life | 900 hr. | Dose Rate Limit | 10 R/h | Weight (English) | 0.41 lb. | Dose Range | up to 1000 R | Unit Size | Each |
|
| 425067401 | Full specifications | Each | RadEye G with Yellow Label | Request A Quote |
Description | RadEye G with Yellow Label | Dimensions (L x W x H) | 3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm) | Protection Degree | IP 65 according to EN 60529 | Energy Range | 45 keV to 1.3 MeV (+/-30%) | Battery Type | 2 AAA | Product Type | Personal Dose Rate Meter | Measurement Range | 50 µR/h to 10 R/h | Detector Type | Energy-compensated Geiger-Mueller tube | Overrange Threshold | 1000 R/h | Count Rate | For Cs-137 (66 keV): 1.7 cps per μSv/h | Weight (Metric) | 0.18 kg | Units | R and R/h | Battery Life | 900 hr. | Dose Rate Limit | 10 R/h | Weight (English) | 0.41 lb. | Unit Size | Each |
|
| 4250676 | Full specifications | Each | RadEye G-10 with Red Label | Request A Quote |
Description | RadEye G-10 with Red Label | Dimensions (L x W x H) | 3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm) | Protection Degree | IP 65 according to EN 60529 | Energy Range | 50 keV to 3 MeV in accordance with IEC 60846-1 (incl. angular dependency) | Battery Type | 2 AAA | Product Type | Personal Dose Rate Meter | Measurement Range | 0.5 μSv/h to 100 mSv/h
| Detector Type | Energy-compensated Geiger-Mueller tube | Overrange Threshold | up to 10 Sv/h | Count Rate | For Cs-137 (66 keV): 1.7 cps per μSv/h | Weight (Metric) | 0.18 kg | Units | H*(10) in Sv and Sv/h | Battery Life | 900 hr. | Weight (English) | 0.41 lb. | Dose Range | H*(10) up to 10 Sv | Unit Size | Each |
|
| 425067660 | Full specifications | Each | RadEye G-10-Ex with Orange Label | Request A Quote |
ATEX Classification | II 2G Ex ia IIB T4 IBExU10ATEX1096 | Description | RadEye G-10-Ex with Orange Label | Dimensions (L x W x H) | 3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm) | Protection Degree | IP 65 according to EN 60529 | Energy Range | 50 keV to 3 MeV in accordance with IEC 60846-1 (incl. angular dependency) | Battery Type | 2 AAA | Product Type | Personal Radiation Detector | Measurement Range | 0.5 µSv/h to 100 mSv/h [50 urem/h - 10 rem/h] | Detector Type | Energy-compensated Geiger-Mueller tube | Overrange Threshold | up to 10 Sv/h | Count Rate | For Cs-137 (622 keV): 1.7 cps per μSv/h | Weight (Metric) | 0.18 kg | Units | H*(10) in Sv and Sv/h | Battery Life | 900 hr. | Weight (English) | 0.41 lb. | Dose Range | H*(10) up to 10 Sv | Unit Size | Each |
|
| 425067460 | Full specifications | Each | RadEye G-Ex with Orange Label | Request A Quote |
ATEX Classification | II 2G Ex ia IIB T4 IBExU10ATEX1096 | Description | RadEye G-Ex with Orange Label | Dimensions (L x W x H) | 3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm) | Protection Degree | IP 65 according to EN 60529 | Energy Range | 45 keV to 1.3 MeV (+/-30%) | Battery Type | 2 AAA | Product Type | Personal Radiation Detector | Measurement Range | 50µR/h to 10R/h | Detector Type | Energy-compensated Geiger-Mueller tube | Overrange Threshold | 1000 R/h | Count Rate | For Cs-137 (622 keV): 17 cps per mR/h | Weight (Metric) | 0.18 kg | Units | R and R/h | Battery Life | 900 hr. | Weight (English) | 0.41 lb. | Dose Range | up to 1000 R | Unit Size | Each |
|
| 425067470 | Full specifications | Each | RadEye GF-Ex with Orange Label | Request A Quote |
ATEX Classification | II 2G Ex ia IIB T4 IBExU10ATEX1096 | Description | RadEye GF-Ex with Orange Label | Dimensions (L x W x H) | 3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm) | Protection Degree | IP 65 according to EN 60529 | Energy Range | 45 keV to 1.3 MeV (+/-30%) | Battery Type | 2 AAA | Product Type | Personal Radiation Detector | Measurement Range | 500 μR/h to 300 R/h | Detector Type | Energy-compensated Geiger-Mueller tube | Overrange Threshold | 1000 R/h | Count Rate | For Cs-137 (622 keV): 1.3 cps per mR/h | Weight (Metric) | 0.18 kg | Units | R and R/h | Battery Life | 900 hr. | Weight (English) | 0.41 lb. | Dose Range | up to 1000 R | Unit Size | Each |
|
| 425067670 | Full specifications | Each | RadEye GF-10-Ex with Orange Label | Request A Quote |
ATEX Classification | II 2G Ex ia IIB T4 IBExU10ATEX1096 | Sensitivity | Cs-137, 660 keV, ˜0.13cps/μSv/h | Description | RadEye GF-10-Ex with Orange Label | Dimensions (L x W x H) | 3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm) | Protection Degree | IP 65 according to EN 60529 | Energy Range | 50 keV to 3 MeV in accordance with IEC 60846-1 (incl. angular dependency) | Battery Type | 2 AAA | Product Type | Personal Radiation Detector | Measurement Range | 5 µSv/h to 3 Sv/h [500 urem/h - 300 rem/h] | Detector Type | Energy-compensated Geiger-Mueller tube | Overrange Threshold | up to 10 Sv/h | Count Rate | For Cs-137 (622 keV): 0.13 cps per μSv/h | Weight (Metric) | 0.18 kg | Units | H*(10) in Sv and Sv/h | Battery Life | 900 hr. | Weight (English) | 0.41 lb. | Dose Range | H*(10) up to 10 Sv | Unit Size | Each |
|
| 425067475 | Full specifications | Each | Radeye GF with Yellow Label | Request A Quote |
Description | Radeye GF with Yellow Label | Dimensions (L x W x H) | 3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm) | Protection Degree | IP 65 according to EN 60529 | Energy Range | 45 keV to 1.3 MeV (+/-30%) | Battery Type | 2 AAA | Product Type | Personal Radiation Detector | Measurement Range | 500 μR/h - 300 R/h | Detector Type | Energy-compensated Geiger-Mueller tube | Overrange Threshold | 1000 R/h | Count Rate | For Cs-137 (662 keV): 1.3 cps per mR/h | Weight (Metric) | 0.18 kg | Units | R and R/h | Battery Life | 900 hr. | Weight (English) | 0.41 lb. | Dose Range | up to 1000 R | Unit Size | Each |
|
| 425067675 | Full specifications | Each | Radeye GF-10 with Yellow Label | Request A Quote |
Description | Radeye GF-10 with Yellow Label | Dimensions (L x W x H) | 3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm) | Protection Degree | IP 65 according to EN 60529 | Energy Range | 50 keV to 3 MeV in accordance with IEC 60846-1 (incl. angular dependency) | Battery Type | 2 AAA | Product Type | Personal Radiation Detector | Measurement Range | 5 µSv/h to 3 Sv/h [500 urem/h - 300 rem/h] | Detector Type | Energy-compensated Geiger-Mueller tube | Overrange Threshold | up to 10 Sv/h | Count Rate | For Cs-137 (662 keV): 0.13 cps per μSv/h | Weight (Metric) | 0.18 kg | Units | H*(10) in Sv and Sv/h | Battery Life | 900 hr. | Weight (English) | 0.41 lb. | Dose Range | H*(10) up to 10 Sv | Unit Size | Each |
|