Gross Gamma Food Monitor
Actual product may vary
Thermo Scientific™

Gross Gamma Food Monitor

Provides highly sensitive gamma measurement in a simple to use format. It is a portable solution for food monitoring application.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
425069015Gamma Laboratory Kit
425067130RadEye PRD-S
425067135RadEye PRD-ER-S
Catalog number 425069015
Price (MXN)
-
Description:
Gamma Laboratory Kit

Thermo Scientific™ Gross Gamma Food Monitor with its NaI(TI) detector provides highly sensitive gamma measurement in a simple to use format. It is a portable solution for food monitoring application.

Fast and reliable detection of radioactivity in food is achieved by the combination of a high performance handheld Gamma Personal Radiation Detector (PRD) and the portable Gamma Laboratory Kit.
  • Portable, robust system in a transport case
  • Minimal investment required
  • Simple step by step operator's guide included
  • Radeye PRD-S also to be used as a sensitive handheld gamma detector
  • Battery power supply supports field operation
  • Data logger for 1000 sample measurements
  • PC interface via Infrared or optional Bluetooth
  • Add-on-scaler mode for regular RadEye PRD available (firmware upgrade)

The sample holder of the Gamma Laboratory Kit contains 4 shielding modules that provide 4 pi shielding. Two sample containers, each holding 90mL, are placed in a sandwich configuration around the RadEye PRD-S for optimized response. The optional Thermo Scientific 9g Lutetium Test Adapter provides the capability to perform QA checks on system operation.
Specifications
Calibration FactorI-131, Cs-137, Cs-134 for optional RadEye PRD-S provided
Depth (English)7.87 in.
Depth (Metric)200 mm
DescriptionGamma Laboratory Kit
Detection Limits140 Bq/L (Nuclide: I-131, measurement time 300 sec.)
Detector TypeNaI(TI)
Energy Range60 keV to 1.3 MeV (dose rate), excellent detection from 30 keV
Height (English)12.2 in.
Height (Metric)310 mm
Measuring Range425069015
Operation Modes425069015
Radiation TypeGamma
Sensitivity60 keV -1.3 MeV
Weight (English)44.09 lb.
Weight (Metric)20 kg
Width (English)14.17 in.
Width (Metric)360 mm
Product TypeGamma Food Monitor
Unit SizeEach