| 425069170 | Full specifications | Each | RadEye PRD-ER4 Charger package contains 1ea. RadEye PRD-ER4, desktop charger, charging back, and batteries | Request A Quote |
Description | RadEye PRD-ER4 Charger package contains 1ea. RadEye PRD-ER4, desktop charger, charging back, and batteries | Unit Size | Each |
|
| 425067126 | Full specifications | Each | RadEye PRD4, Pocket–sized personal radiation detector | Request A Quote |
Sensitivity | 200 cps per μSv/h | Certifications/Compliance | IP65 | Description | RadEye PRD4, Pocket–sized personal radiation detector | Dimensions (L x W x H) | 4.1 x 2.6 x 1.6 in. (with rubber protective sleeve) | Calibration | Lutecium Adapter - no license required (Option) | Energy Range | 58 keV to 6 MeV: for dose and dose rate measurement
| Battery Type | 2 AAA alkaline or NiMH | Operating Temperature (Metric) | -4°F to 122°F (-20°C to 50°C) | Communications | Wireless communications: Bluetooth (option)
| Material | CsI(Tl)
| Fast Gain Verification and Adjustment | Lutetium test adapter (< 10 nCi Lu-176) | Natural Background Rejection | Advanced algorithms | Detector Type | 1 Low Dose Rate Detector | Continuous Gain Stabilization | Sourceless detector performance algorithm | Weight (Metric) | 0.189 kg (including batteries and rubber sleeve) | Drop Distance to Concrete | 1.5 m on concrete (with rubber sleeve) | Radiation Type | Gamma, X-Ray plus neutrons via prompt gamma | Battery Life | > 170 hr. (alkaline) | Weight (English) | 0.417 lb. (including batteries and rubber sleeve) | Neutron Detection and Verification | Prompt gamma analysis | Dose Range | 10 nSv/h - 250μSv/h (1μR/h - 25 mR/h) | Unit Size | Each |
|
| 425067127 | Full specifications | Each | RadEye PRD-ER4, Pocket–sized Personal Radiation Detector | Request A Quote |
Sensitivity | Low dose rate / Search detector: 200 cps per μSv/h
| Certifications/Compliance | Low dose rate range: ANSI N42.32 PRD standard fully compliant
| Description | RadEye PRD-ER4, Pocket–sized Personal Radiation Detector | Dimensions (L x W x H) | 4.1 x 2.6 x 1.6 in. (with rubber protective sleeve) | Calibration | Lutecium Adapter - no license required (Option) | Energy Range | Low dose rate / Search detector: 58 keV – 6 MeV: for dose and dose rate measurement
| Battery Type | 2 AAA alkaline or NiMH | Operating Temperature (Metric) | -4°F to 122°F (-20°C to 50°C) | Communications | Wireless communications Bluetooth (option)
| Material | Low dose rate / Search detector: CsI(Tl)
| Fast Gain Verification and Adjustment | Lutetium test adapter (< 10 nCi Lu-176) | Natural Background Rejection | Advanced algorithms | Detector Type | 1 Low Dose Rate Detector and
| Continuous Gain Stabilization | Sourceless detector performance algorithm | Weight (Metric) | 0.195 kg (including batteries and rubber sleeve) | Drop Distance to Concrete | 1.5 m on concrete (with rubber sleeve) | Radiation Type | Gamma, X-Ray plus neutrons via prompt gamma | Battery Life | > 170 hr. (alkaline) | Weight (English) | 0.429 lb. (including batteries and rubber sleeve) | Neutron Detection and Verification | Prompt gamma analysis | Dose Range | Low dose rate / Search detector: 10 nSv/h - 250μSv/h (1 μR/h - 25 mR/h)
| Unit Size | Each |
|
| 425069160 | Full specifications | Each | RadEye PRD4 Charger package contains 1ea. RadEye PRD4, desktop charger, charging back, and batteries | Request A Quote |
Description | RadEye PRD4 Charger package contains 1ea. RadEye PRD4, desktop charger, charging back, and batteries | Unit Size | Each |
|
| 425069161 | Full specifications | Each | RadEye PRD4 Charger/BTLE package contains 1ea. RadEye PRD4, desktop charger, BTLE charging back, and batteries | Request A Quote |
Description | RadEye PRD4 Charger/BTLE package contains 1ea. RadEye PRD4, desktop charger, BTLE charging back, and batteries | Unit Size | Each |
|
| 425069162 | Full specifications | Each | RadEye PRD4 KIT, contains 1 ea. RadEye PRD4, Lutetium Test Adapter, Desktop holder + USB connection cable, Software package RadEye.exe, Holster and spare AAA batteries packaged in a hardened plastic case | Request A Quote |
Description | RadEye PRD4 KIT, contains 1 ea. RadEye PRD4, Lutetium Test Adapter, Desktop holder + USB connection cable, Software package RadEye.exe, Holster and spare AAA batteries packaged in a hardened plastic case | Unit Size | Each |
|
| 425069163 | Full specifications | Each | RadEye PRD4 Vehicle Kit, contains 1 ea. RadEye PRD4, Lutetium Test Adapter, Vehicle charging kit, Bluetooth adapter, Software package RadEye.exe, Holster and spare AAA rechargeable batteries | Request A Quote |
Description | RadEye PRD4 Vehicle Kit, contains 1 ea. RadEye PRD4, Lutetium Test Adapter, Vehicle charging kit, Bluetooth adapter, Software package RadEye.exe, Holster and spare AAA rechargeable batteries | Unit Size | Each |
|
| 425069171 | Full specifications | Each | RadEye PRD-ER4 Charger/BTLE package contains 1ea. RadEye PRD-ER4, desktop charger, BTLE charging back, and batteries | Request A Quote |
Description | RadEye PRD-ER4 Charger/BTLE package contains 1ea. RadEye PRD-ER4, desktop charger, BTLE charging back, and batteries | Unit Size | Each |
|
| 425069172 | Full specifications | Each | RadEye PRD-ER4-KIT, contains 1 ea. RadEye PRD-ER4, Lutetium Test Adapter, Desktop holder + USB connection cable, Software package RadEye.exe, Holster and spare AAA batteries | Request A Quote |
Description | RadEye PRD-ER4-KIT, contains 1 ea. RadEye PRD-ER4, Lutetium Test Adapter, Desktop holder + USB connection cable, Software package RadEye.exe, Holster and spare AAA batteries | Unit Size | Each |
|
| 425069173 | Full specifications | Each | RadEye PRD-ER4 Vehicle Kit, contains 1 ea. RadEye PRD-ER4, Lutetium Test Adapter, Vehicle charging kit, Bluetooth adapter, Software package RadEye.exe, Holster and spare AAA rechargeable batteries | Request A Quote |
Description | RadEye PRD-ER4 Vehicle Kit, contains 1 ea. RadEye PRD-ER4, Lutetium Test Adapter, Vehicle charging kit, Bluetooth adapter, Software package RadEye.exe, Holster and spare AAA rechargeable batteries | Unit Size | Each |
|