Search
Search

| 카탈로그 번호 | 설명 | 용도(장비) |
|---|---|---|
| 4254948 | 50 g Lutetium Test Adapter | RadEye G20 and RadEye NBR |
| 425067071 | 36 g Lutetium Test Adapter | RadEye PRD |
| 425068371 | 100 g Lutetium Test Adapter | RadEye AB100 |
| 425068571 | 9 g Lutetium Test Adapter | RadEye B20 |
| 4254949 | 100 g Lutetium Test Adapter (thread type) | Medium-sized Scintillators |
| 425494910 | 100 g Lutetium Test Adapter | Portal Monitors of ASM, SGS Series |
| 425495010 | 200 g Lutetium Test Adapter | Portal Monitors of ASM, SGS Series |
| 4254950 | 200 g Lutetium Test Adapter (thread type) | Medium to Large-sized Scintillators |
Get reliable performance verification of your radiation detection equipment without the inconsistencies of conventional check sources. From beta contamination probes through gamma scintillators to high resolution detectors, Thermo Scientific™ Lutetium Test Adapters provide reliable results without half life correction, transport or decay/disposal issues. These innovative test adapters use high-purity natural lutetium oxide to produce a totally constant and homogeneous surface emission rate with well-defined, reproducible results, regardless of variances in the lutetium-oxide ceramics.
Lutetium Test Adapters offer unique advantages. The rare earth element lutetium contains the isotope Lu-176 with 3.6 E10 years half-life and a natural abundance of 2.6% which yields a highly reproducible and uniform activity of the pure element lutetium of about 50 Bq/g.
Lutetium Test Adapters are available in a variety of sizes for use with various radiation measurement instruments:
Beta/Gamma Test Adapters
50mm diameter disk type
110cm² rectangular type
Gamma Test Adapter for Portable Instruments
Test Adapter for RadEye PRD
62mm diameter disk type (sealed housing)
Gamma Test Adapters for Stationary Radiation Portal Monitors (RPM)
Dual disk with total 100g Lutetiumoxid
Quad-disc with total 200g Lutetiumoxid