Nalgene™ Heavy-Duty LDPE Funnels
Nalgene™ Heavy-Duty LDPE Funnels
Nalgene™ Heavy-Duty LDPE Funnels
Nalgene™ Heavy-Duty LDPE Funnels
Thermo Scientific™

Nalgene™ Heavy-Duty LDPE Funnels

Avoid breakage and corrosion with these heavy-duty funnels, the toughest large funnels available.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)TopCapacity (Metric)Unit Size
4260-0040101mm254 mLCase of 12
4260-0040PK
also known as 4260-0040
101mm254 mLPack of 2
4260-0060150 mm777 mLCase of 12
4260-0060PK150 mm777 mLEach
4260-0100252 mm3684 mLCase of 2
4260-0100PK
also known as 4260-0100
252 mm3684 mLEach
Catalog number 4260-0040
Price (USD)
226.44
Online exclusive
324.36
Save 97.92
Case of 12
Diameter (Metric)Top:
101mm
Capacity (Metric):
254 mL
Unit Size:
Case of 12
Price (USD)
226.44
Online exclusive
324.36
Save 97.92
Case of 12

Avoid breakage and corrosion with Thermo Scientific™ Nalgene™ Heavy-Duty LDPE Funnels, the toughest large funnels available. Lighter weight than glass or metal funnels, these low density polyethylene funnels provide you with long-term use and are a valuble asset to lab safety programs.

  • Durable large funnels are designed for heavy-duty use
  • Rigid construction, ideal for vacuum filtration, larger sizes have ribs and a tab

Recycling Information:
Nalgene reusable labware products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Thermo Fisher Scientific encourages recycling Low Density Polyethylene (LDPE) labware at end of product life. Please also recycle the corrugate cartons and any plastic bags (LDPE) included in your product packaging.

Specifications
AutoclavableNot Autoclavable
DescriptionFunnel Heavy-Duty LDPE 4 inch
Diameter (Metric) Stem21 mm
Diameter (Metric)Top101mm
Length (Metric) Stem72mm
Quantity2/Pk.; 12/Cs.
Capacity (Metric)254 mL
Height (Metric)148 mm
MaterialLDPE
Unit SizeCase of 12