Search
Search
| 產品號碼 | Capacity (Metric) | Includes | Unit Size |
|---|---|---|---|
| 4301-0250PK 亦稱為 4301-0250 | 250 mL | 33 mm Closure | Pack of 1 |
| 4301-0125 | 125 mL | 28 mm Closure | Case of 4 |
| 4301-0125PK 亦稱為 4301-0125 | 125 mL | ETFE Closure | Pack of 1 |
| 4301-1000PK 亦稱為 4301-1000 | 1000 mL | ETFE Closure | Pack of 1 |
| 4301-2000PK 亦稱為 4301-2000 | 2000 mL | ETFE Closure | Pack of 1 |
| 4301-0250 | 250 mL | 33 mm Closure | Case of 4 |
| 4301-0500 | 500 mL | 43 mm Closure | Case of 4 |
| 4301-0500PK 亦稱為 4301-0500 | 500 mL | 43 mm Closure | Pack of 1 |
| 4301-1000 | 1000 mL | 53 mm Closure | Case of 4 |
| 4301-2000 | 2000 mL | 53 mm Closure | Case of 2 |
Ordering Information:
For replacement stopcock assembly for 125mL to 1L sizes, order Cat. No. 714301-1025. For replacement stopcock assembly for 2L size, order Cat. No. 714301-1050.
Note:
Funnel can be autoclaved; stopcock can be chemically sterilized. No stopcock lubrication needed.
Recycling Information:
Please recycle the corrugate cartons and LDPE bags in which your Nalgene products are packaged.
Teflon™ is a trademark of The Chemours Company FC, LLC used under license by Nalge Nunc International Corporation.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes.
Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.