FMAT® Install Beads

Catalog number: 4307507

Applied Biosystems™  Related applications: Cellular Imaging

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The FMAT® Install Beads are used in the installation of the 8200 Cellular detection system. The beads are designed to optimize the performance of the photo multiplier tubes.

For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Bead Type: Optimization Beads (for installation)
Calibration Type: Calibration Standards
For Use With (Equipment): 8200 Cellular Detection System, FMAT® 8100 HTS System
Product Line: Applied Biosystems™, FMAT®
Product Size: 1 kit
Shipping Condition: Wet Ice

Contents & storage

Light Sensitive. Do Not Freeze. Upon Receipt Store at 2 to 8°C.

Documents

Manuals & protocols