FMAT® Plate, 96 well

Catalog number: 4308776

Applied Biosystems™  Related applications: Cellular Imaging

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The FMAT® system 96-well microplates are optimized for use on the Applied Biosystems® 8200 Cellular Detection System. Rigid quality control standards insure superior optical qualities leading to consistent and improved results.

For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Barcode: Includes Barcode
For Use With (Equipment): 8200 Cellular Detection System, FMAT® 8100 HTS System
Format: 96-well plate
Number of Reactions: 96 Tests
Plate Type: Detection Plate
Product Line: FMAT®
Product Size: 100 plates
Shipping Condition: Room Temperature
Wells: 96 wells

Contents & storage

Store at room temperature.

Documents

Manuals & protocols