CentriRed® Nucleic Acid Stain, 1.0 nmol

Catalog number: 4322853

Applied Biosystems™  Related applications: Cellular Imaging

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

CentriRed® Nucleic Acid Stain is a consumable for use with the 8200 Cellular Detection System.

CentriRed® Nucleic Acid Stain is used to stain the nuclei of live cells. This dye is used to enumerate cells and is a channel 2 dye.

For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Equipment): 8200 Cellular Detection System
Cell Permeability: Cell-Permeant
Detection Method: Fluorescent
Emission Class: Visible
Excitation Class: Visible
Label or Dye: CentriRed®
Product Line: Centri-Red®
Product Size: 1 nmol
Shipping Condition: Dry Ice

Contents & storage

Store in freezer (-5 to -30°C).

Documents

Manuals & protocols