System 9700 Networking Software Expansion Kit

Catalog number: 4332266

Applied Biosystems™  Related applications: Genotyping & Genomic Profiling | PCR

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

This kit allows the expansion of the existing System 9700 Networking Software.

Equipment Required – Components
233 MHz processor or better, 60MB free hard disk space, 128MB RAM, Microsoft Windows 95⁄98, NT, 2000

Used With:
0.5mL GeneAmp® PCR System 9700, Aluminum 96-Well GeneAmp® PCR System 9700, Auto-Lid Dual 384-Well GeneAmp® PCR System 9700, Dual 384-Well GeneAmp® PCR System 9700, Gold-plated 96-Well GeneAmp® PCR System 9700, Silver 96-Well GeneAmp® PCR System 9700, System 9700 Networking Software

Note: For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Equipment): GeneAmp™ 9700
Memory: 128 MB RAM
Operating System: Windows 2000, Windows 95, Windows 98, Windows NT
Product Size: 1 kit
Software Category: Software
Software Type: Networking
Shipping Condition: Room Temperature

Contents & storage

Software update for 4332267, 9700 network software expansion kit.

Documents

Manuals & protocols