Reservoir, 20 mL

Catalog number: 4344435

Ambion™  Related applications: RNA Extraction

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The 20 ml Reservoir can be used during RNA sample preparation of large volume of blood collected in the Tempus™ Blood RNA Tube.

Note: For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Color: White
Product Line: Applied Biosystems™
Product Size: 50 reservoirs
Shipping Condition: Room Temperature
Type: Reservoir

Contents & storage

Each package contains 50 reservoirs.

Documents

Manuals & protocols