Tube Collection Plate, 2 mL

Catalog number: 4344436

Ambion™  Related applications: RNA Extraction

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The 2 ml Tube Collection Plate is a reusable adaptor for the ABI PRISM® 6100 Nucleic Acid PrepStation that can be used during RNA sample preparation of large volume of blood collected in the Tempus™ Blood RNA Tube.

Note: For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Equipment): 6100 Nucleic Acid PrepStation
Product Line: Applied Biosystems™
Product Size: 1 plate
Shipping Condition: Room Temperature

Contents & storage

Store at room temperature.

Documents

Manuals & protocols