3100/3100-Avant/3130/3130xl Genetic Analyzer Autosampler Plate Adapter Kit , 96-well Fast (0.1 mL)

Catalog number: 4367468

Applied Biosystems™  Related applications: Sanger Sequencing

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

This plate adapter kit includes Autosampler Plate Kits, for the 3100⁄3100-Avant™⁄3130⁄3130xl Genetic Analyzer.

For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Sample Type (Specific): Sequencing Reactions
Barcode: No Barcode
For Use With (Equipment): 3100 Genetic Analyzer, 3100-Avant™ Genetic Analyzer, 3130xl Genetic Analyzer
Format: 96-well plate
High Throughput Compatibility: Automated Protocols
Number of Reactions: 96 Preps
Plate Type: Genetic Analyzer Plate
Product Line: Applied Biosystems™, Avant™
Product Size: 1 kit
Wells: 96 wells

Contents & storage

This adapter kit contains a 10-pack of 96-Well Fast Thermal Cycling Plates (0.1 ml), a 4-pack of 96-Well Fast Plate Bases, a 4-pack of 96-Well Fast Plate Retainers, and a 20-pack of 96-Well Plate Septa.

Documents

Manuals & protocols