VeriFlex™ 96-well Temperature Verification Probe for 0.1 mL Fast Veriti® System, 9 channel

Catalog number: 4375938

Applied Biosystems™  Related applications: PCR

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The Temperature Verification Kits and Probes are engineered and manufactured specifically for Applied Biosystems to validate temperature calibration and uniformity in GeneAmp® PCR and the Veriti® Thermal Cycler instrument systems. This is the spare probe for the 0.1mL Veriflex™ 9-Channel 96 well Temperature Verification Kit (PN 4373997).

• Self-contained digital thermometer and battery operated for ease of use
• Interchangeable Platinum Resistant probes

Complete Offering
To expand the use of an existing Temperature Verification Kits, the individual platinum resistant probes are now available in 0.02 mL, 0.1mL, 0.2 mL, for purchase.

More information can also be found at Alpha Technics (Formerly Alpha Sensors, Inc., Eutechnics Division) (www.alphatechnics.com). Calibration standards are traceable to NIST (US National Institute of Standards and Technology). The kit contains one platinum resistant probe, hand held thermometer, mineral oil, cotton swabs and carrying case.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Equipment): Veriti® Thermal Cycler
Product Line: VeriFlex™
Product Size: 1 probe
Shipping Condition: Room Temperature
Type: Temperature Verification Accessories

Contents & storage

Store at room temperature.

Documents

Manuals & protocols