VetMAX™ MAP (Johne's) and Xeno™ DNA Controls

Catalog number: 4405546

Applied Biosystems™  Related applications: Animal Health

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

VetMAX™ MAP (Johne's) and Xeno™ DNA Controls are synthetic positive controls for real-time qPCR amplification of Mycobacterium avium sbsp. paratuberculosis DNA and Xeno™ DNA Internal Positive Control.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Format: Tube(s)
Includes: Control Template(s)
Number of Reactions: 100 reactions
Product Line: TaqMan™, Xeno™
Product Size: 1 kit
Species: Cattle⁄Bovine
Target Organism Class: M. paratuberculosis
Shipping Condition: Dry Ice

Contents & storage

Store at -20°C. Includes MAP Control DNA, Xeno™ DNA Control, Nucleic Acid Dilution Solution.

Documents

Manuals & protocols

Recommended products