VetMAX™ Bluetongue Virus (BTV) Controls (positive internal DNA control)

Catalog number: 4415193

Applied Biosystems™  Related applications: Animal Health

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

VetMAX™ BTV Controls is a mixture of synthetic Bluetongue virus RNA and Xeno™ RNA Internal Positive Control, used as a positive control mix for one-step, real-time, RT-PCR amplification of Bluetongue virus RNA.

For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Format: Tube(s)
Includes: Control Template(s)
Number of Reactions: 10 Reactions
Product Line: VetMAX™
Product Size: 10 reactions
Species: Cattle⁄Bovine
Target Organism Class: Bluetongue Virus (BTV)
Shipping Condition: Dry Ice

Contents & storage

Store at -20°C. Includes BTV-Xeno™ RNA Control Mix.

Documents

Manuals & protocols