Especificaciones
Amperaje15 A
Longitud del capilar50 cm, 36 cm
Dimensiones exteriores (L × An × Al)61 cm W (122 cm W open door) x 61 cm D x 72 cm H
Ordenador externoPentium™ IV 1.86 GHz Processor, 2 GB RAM, 1X 80 GB 7200 RPM SATA 3.0GB⁄s hard drive
Para utilizar con (equipo)Analizador genético 3500xL Dx
Características del láserLong-life single-line 505 nm solid-state laser
Tensión máx.Up to 20 kV electrophoresis voltage
Número de capilares24 Capillaries
Entorno operativo15°C-30°C (<2° fluctuation during run), Humidity: 20%-80% (non-condensing), Humidity: 20%-80% (noncondensing)
Sistema operativoWindows Vista (Service Pack 1)
PolímeroPOP-4™, POP-6™, POP-7™
Consumo de polímeros960 samples⁄7 ml polymer, Stability on instrument 7 days
Cantidad1 paquete
Longitud de lectura> 1000 bp StdSeq_BDX_50_POP7 (See Spec sheet for other run modules)
Compatibilidad del softwareSequencing Analysis Software, Variant Reporter™ Software, GeneMapper™ Software
Capacidad de procesamiento300 to 1000 bp⁄sequencing sample (depending on the run module)
Garantía1 Year Limited Warranty on Parts and Labor
PesoApproximately 82 kg
Software TypeData Collection Software
Unit Size1 package