SOLiD™ EZ Bead™ Amplifier (110/220 V)

Catalog number: 4448418

Applied Biosystems™  Related applications: PCR | SOLiD® Next-Generation Sequencing

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The Amplifier component of the SOLiD™ EZ Bead™ System clonally amplifies library template within 3.5 hours, such that there are on average >60,000 copies of a particular library DNA fragment per bead. This level of template density is important for a strong sequencing signal. The system allows for bulk preparations to generate high yields of quality templated beads.

For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Dimensions: 56.2 cm x 47.9 cm x 49.1
Downstream Application: Next-Generation Sequencing
For Use With (Equipment): 5500 Genetic Analyzer
High Throughput Compatibility: High Throughput-Compatible, Multiplexing
Library Type: Mate-Paired Library
Product Line: Applied Biosystems™, EZ Bead™, SOLiD™
Product Size: 1 instrument
Run Time: 3.5 hrs
Throughput: 20-30 GB⁄day downstream sequencing with 5500xl (microbeads), 30-45 GB⁄day (nanobeads)
Voltage Limit: 110 V, 220 V

Contents & storage

The system includes:

• SOLiD EZ Bead Amplifier
• 220-V power cable (thicker⁄special connector cable)
• Pouch filling station
• Pouch frame
• Netbook and cables
• USB cord (connecting cord)
• USB stick with documentation

Documents

Manuals & protocols