SOLiD™ Fragment Library Barcoding Kit Module 33-48

Catalog number: 4449635

Applied Biosystems™  Related applications: SOLiD® Next-Generation Sequencing

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The SOLiD™ Fragment Library Barcoding Kit Module 33-48 provides the third set of 16 unique barcode sequences. The kit includes 16 individually synthesized P2 adapters with sufficient quantities of each specific sequence to label 8 µg of input genomic DNA, P1 adapter, and PCR Primer 1 and 2. When used in combination with the SOLiD™ Fragment Library Construction Kit, the SOLiD™ Fragment Library Barcoding Kit Module 33-48 enables users to pool fragment libraries prior to emulsion PCR and then conduct multiplexed sequencing analysis.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Equipment): SOLiD™
Library Type: Fragment Library
Workflow Step: Library Barcoding
Starting Material: DNA
Sequencing Type: Epigenetic Sequencing, Genome & DNA Sequencing
Downstream Application: Next-Generation Sequencing
Product Line: Applied Biosystems™, SOLiD™
Product Size: 16 barcodes
Shipping Condition: Room Temperature

Contents & storage

SOLiD™ Fragment Library Barcode Kit Module 33-48 contains 16 barcodes with sufficient material to label 8 µg of input material for each barcode. It includes; Multiplex Library P1 Adaptor, Multiplex Library PCR-1, Multiplex Library PCR-2, Barcodes 033-048 store all at -20°C

Documents

Manuals & protocols