SOLiD™ Small RNA SP Kit

Catalog number: 4463013

Applied Biosystems™  Related applications: Epigenetic Sequencing | RNA Sequencing | SOLiD® Next-Generation Sequencing

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The SOLiD™ Small RNA SP Kit contains sequencing primers and bridge probes for small RNA or SAGE sequencing runs. These are used to prime the F3 tag for ligation sequencing in the forward direction.

The SOLiD Small RNA SP KIt includes:
• One strip tube containing specific sequencing primers and bridge probes
• One SOLiD™ Sequencing QC strip tube
• One SOLiD™ Bead Assessment (BA) Primer strip tube
• Three strip tubes of SOLiD™ Mixing Tubes

This kit contains sufficient primers to run 12 lanes.
For Research Use Only. Not for use in diagnostic procedures.

Figures

Specifications

For Use With (Equipment): 5500 Genetic Analyzer, 5500xl Genetic Analyzer
Format: Strip Tubes
Product Line: Applied Biosystems™, SOLiD™
Product Size: 1 kit
Recommended Applications: Short Read Sequencing, Transcript Sequencing
Technique: Ligation-Based Sequencing
Template Compatibility: Barcodes (for Multiplexed Samples)
Shipping Condition: Dry Ice

Contents & storage

Store the kit at –25°C to –15°C until ready for use.

Documents

Manuals & protocols