SOLiD™ REV1 (DNA) SP Kit

Catalog number:  4463020

Applied Biosystems™  Related applications: SOLiD® Next-Generation Sequencing

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The SOLiD™ REV1 (DNA) SP Kit contains sequencing primers and bridge probes for DNA fragment libraries in paired-end sequencing runs. These are used to prime the F5 tag for ligation sequencing in the reverse direction for DNA libraries.

Each kit includes:
• One strip tube containing specific sequencing primers and bridge probes
• One SOLiD™ Sequencing QC strip tube
• One SOLiD™ Bead Assessment (BA) Primer strip tube
• Three strip tubes of SOLiD™ Mixing Tubes

This kit contains sufficient primers to run 12 lanes.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Equipment): 5500 Genetic Analyzer, 5500xl Genetic Analyzer
Format: Strip Tubes
Product Line: SOLiD™
Product Size: 1 kit
Recommended Applications: De Novo Sequencing, Resequencing, Short PCR Product Sequencing, Shotgun Sequencing
Technique: Ligation-Based Sequencing
Template Compatibility: Barcodes (for Multiplexed Samples), Genomic DNA
Shipping Condition: Dry Ice

Contents & storage

Store the kit at –25°C to –15°C until ready for use.

Documents

Manuals & protocols