Applied Biosystems™

5500 SOLiD™ Fragment Library Barcode Adaptors 1-16

Catalog number:  4464405

 Related applications:

SOLiD® Next-Generation Sequencing

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The 5500 SOLiD™ Fragment Library Barcode Adaptor Kit provides a complete set of 96 unique barcode adaptors and primers for cost-effective next generation sequencing of fragment libraries on the 5500 Series Genetic Analysis Systems. When used in combination with the 5500 SOLiD™ Fragment Library Core Kit, the 5500 SOLiD™ Fragment Library Barcoding Kit enables users to pool up to 96 fragment libraries prior to emulsion PCR and then conduct multiplexed sequencing analysis, simplifying the next generation sequencing workflow for a wide range of applications, including targeted enrichment

Key Product Features:
• Efficient multiplexing—enables multiplexing of up to 96 fragment or paired-end library samples on a single flow chip with the use of robust molecular barcodes.
• Cost effective runs—allows more samples per run, significantly decreasing the cost and handling requirements of ePCR, enrichment, and deposition.
• Consolidated 5500 SOLiD sampling—enables pooling of samples prior to emulsion PCR (ePCR) and sequencing on the 5500 Series Genetic Analysis Systems.
• Versatile sequencing—substantially benefits applications such as whole genome sequencing of small genomes or targeted resequencing of enriched samples.

For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Equipment): 5500 Genetic Analyzer, 5500xl Genetic Analyzer
Library Type: Fragment Library
Workflow Step: Library Barcoding
Starting Material: DNA
Sequencing Type: Genome & DNA Sequencing
Downstream Application: Next-Generation Sequencing
Final Product: Fragment Library
Product Line: SOLiD™
Product Size: 1 kit
Recommended Applications: Small Genome Sequencing, Targeted Resequencing
Shipping Condition: Dry Ice

Contents & storage

Store adaptors at -15°C to -25°C

Documents

Manuals & protocols