5500 SOLiD™ Fragment Library Standard Adaptors

Catalog number: 4464411

Applied Biosystems™  Related applications: SOLiD® Next-Generation Sequencing

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The 5500 SOLiD™ Fragment Library Standard Adaptor Kit contains oligonucleotide adaptors (P1-T & Barcode T-001) and PCR primers for fragment library construction.

Use the 5500 SOLiD™ Fragment Library Standard Adaptor Kit with the 5500 SOLiD™ Fragment Library Core Kit (4464412) if preparing libraries manually, or use with the Library Builder™ Fragment Core Kit for 5500 SOLiD™ if preparing libraries on the Library Builder™ instrument.

For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Equipment): 5500 Genetic Analyzer, 5500xl Genetic Analyzer
Library Type: Fragment Library
Workflow Step: Library Barcoding, Library Generation
Starting Material: DNA
Sequencing Type: Genome & DNA Sequencing
Downstream Application: Next-Generation Sequencing
Final Product: Fragment Library
Product Line: Applied Biosystems™, SOLiD™
Product Size: 1 kit
Recommended Applications: Small Genome Sequencing, Targeted Resequencing
Shipping Condition: Dry Ice

Contents & storage

The kit contains sufficient adaptors for construction of either 12 fragment libraries (with 5 µg of DNA input) or 60 fragment libraries (with 1 µg of DNA input). Store at -15°C to -25°C

Documents

Manuals & protocols