Bioruptor® Microtubes, 0.5 mL

Catalog number: 4465623

Ion Torrent™  Related applications: Ion Torrent™ Next-Generation Sequencing

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The Diagenode 0.5ml Tubes for the Bioruptor® sonication device help improve DNA sonication efficiency. These tubes have been tested for use on the Bioruptor® UCD-200 and are suggested for DNA shearing applications.

Characteristics of Bioruptor® Microtubes:
• Natural
• Graduated
• RNase and DNase free
• Non-pyrogenic

This product, which may be ordered through our website, is supplied and supported directly by Diagenode. By purchasing this product, you agree to these Terms & Conditions.
For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Equipment): Bioruptor® UCD-200
Product Line: Applied Biosystems™, Bioruptor®
Product Size: 500 box
Shipping Condition: Room Temperature
Type: Tubes & Vials

Contents & storage

Each package contains 500 tubes. Store at room temperature.

Documents

Manuals & protocols